44295 - Voltage & Conduit Marker, 120/208V, Type A, 1/Card

Ideal

  • $5.06 (Each)
  • $5.06 (Each)

  • $126.50 (Per 25)

  • $505.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
44295
Manufacturer
Ideal
Manufacturer's Part Number
44-295
Description
Voltage & Conduit Marker, 120/208V, Type A, 1/Card
Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 In, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 Deg F, Text Size: 1-3/4 In, Adhesion: 45 Oz/In Width Ultimate
Slang Terms

Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131507 - Wire marker card
UPC/EAN/GTIN
783250442959 / 0783250442959 / 00783250442959
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.06 (Each)
Carton
$126.50 (Per 25)
Resources
Images
 
 
44295 - Large Image
Features
Material
Vinyl-Impregnated Cloth
Dimensions and Weight
Width
2-1/4
Length
9
Descriptions
Description
VOLTAGE & CONDUIT MARKER, 120/208V, TYPE A, 1/CARD
Long Description
IDEAL, Marker Card, Voltage And Conduit, Large, Size: 2-1/4 IN Width, Length: 9 IN, Material: Vinyl-Impregnated Cloth, Legend: 120/208V, Temperature Range: -40 to 180 DEG F, Text Size: 1-3/4 IN, Adhesion: 45 OZ/IN Width Ultimate
Special Features
Adhesion: 45 OZ/IN Width Ultimate;Features: Identify Junction Boxes, Switches, Circuit Breakers,Raceways, Pipe And Fuse Boxes;High-Adhesion Properties With Easy Removability;Non-Conductive For User Safety;Non-Smear, Black Legend On Bright Orange BackgroundFor High Visibility;Resist Abrasion, Moisture, Dirt And Oil;Temperature Range: -40 DEGF To 180 DEGF (-40 DEGC To 82 DEGC) Adhesion: 45 Oz/IN Width Ultimate;Temperature Range: -40 to 180 DEG F;Text Size: 1-3/4 IN;Vinyl-Impregnated Cloth Construction Provid
Features
Identify junction boxes, switches, circuit breakers, raceways, pipe and fuse boxesNon-conductive for user safetyHigh-adhesion properties with easy removabilityVinyl-impregnated cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilNon-smear, black legend on bright orange background for high visibilityTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate SELECT PART N
Product Type
Voltage & Conduit Marker, 120/208V, Large, 1/Card
extra long description
IDEAL 44-295 Marker Card,Ideal,Volt
Additional Information
Legend
120/208V
Number of Markers
5
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-295
GTIN
00783250442959
UPC
783250442959
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Voltage And Conduit, Large
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
standard
RoHS
You must have an account to view stock levels
These alternate items can be purchased instead of 44295.
Jump To:

Similar Items

Similar items are close alternatives to 44295, though they may not be 100% alike.

Marker Card, Vinyl-Impregnated Cloth Material, 480 Volts Legend, English Languag...
  • Our Part #: 44314
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-314
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($104.45) ·
44314 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.18

Each

QTY:
Each
Add
Ideal, Marker Card, Voltage and Conduit, Medium, Size: 1-1/8 In Width, Length: 4...
  • Our Part #: 44296
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-296
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($126.50) ·
44296 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Ideal, Marker Card, Voltage and Conduit, Large, Size: 2-1/4 In Width, Length: 9 ...
  • Our Part #: 44298
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-298
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($126.50) ·
44298 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.06

Each

QTY:
Each
Add
Voltage & Conduit Marker, "Danger", Large, 1/Card
  • MFR Part #: 44-289
  • GTIN: 00783250442898
  • Manufacturer: Ideal
Voltage & Conduit Marker, "High Voltage" Lg, 1/Card
  • MFR Part #: 44-292
  • GTIN: 00783250442928
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 44295 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-295 Ideal Industries 783250442959
21318 Morris 00601986213189
VM-A-35 NSi Industries 00662381150356
PCV-120/208AY Panduit 00074983425105
WJT-5045 Thomas & Betts 00786210778440
There were no add-on items found for 44295.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds