353052 - 9-1/2" Cable Cutter - Smart-Grip

Ideal

  • $47.91 (Each)
  • $47.91 (Each)
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
353052
Manufacturer
Ideal
Manufacturer's Part Number
35-3052
Description
9-1/2" Cable Cutter - Smart-Grip
Laseredge Smart-Grip Cable Cutter, Vinyl-Coated, Heavy-Duty Comfort-Grip Handle, Cable Size: 2/0 Copper, 4/0 Aluminum, 9-1/2 In Length, For Cutting 2/0 Copper and 4/0 Aluminum
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250582778 / 0783250582778 / 00783250582778
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.91 (Each)
Resources
Images
 
 
353052 - Small Image
 
353052 - Large Image
Brochures
 
 
353052 - Brochure
Other Links
 
 
353052 - Other
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
Cable Cutter, Ideal, Smart-Grip, 9.500 In Len
Long Description
LASERedge Smart-Grip Cable Cutter, Vinyl-Coated, Heavy-Duty Comfort-Grip Handle, Cable Size: 2/0 Copper, 4/0 Aluminum, 9-1/2 IN Length, For Cutting 2/0 Copper And 4/0 Aluminum
Special Features
Drop-forged, high-carbon steel construction; Precision-ground, hardened cutting edges provide accurate cuts without cable distortion; Designed for maximum leverage with minimum effort; Cuts 2/0 copper and 4/0 aluminum; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Description
9-1/2" CABLE CUTTER - SMART-GRIP
Features
Drop-forged, high-carbon steel constructionPrecision-ground, hardened cutting edges provide accurate cuts without cable distortionCuts 2/0 copper and 4/0 aluminum (not for use on ACSR)The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Precision ground, by-pass cutter blades provide smooth, easy cuts up to 2/0 copper or aluminum.
extra long description
IDEAL 35-3052 Cable Cutter,Ideal,Sm
Additional Information
Cable Size
2/0 Copper, 4/0 Aluminum
Handle Type
Vinyl-Coated, Heavy-Duty Comfort-Grip
Manufacturer Information
Manufacturers Part Number
35-3052
Brand
Ideal
GTIN
00783250582778
UPC
783250582778
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
For Cutting 2/0 Copper And 4/0 Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 353052.
Jump To:

Lower Cost Alternatives

These alternatives to 353052 are priced for value and offer basic funtionality.

Laseredge Cable Cutter, Vinyl-Coated, Comfort-Grip, Dipped Handle, Cable Size: 2...
  • Our Part #: 35052
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35052
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.65) ·
35052 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.65

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat