35200 - Speed-Driver, 3/16 X 6"

Ideal

  • $15.55 (Each)
  • $15.55 (Each)
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
35200
Manufacturer
Ideal
Manufacturer's Part Number
35200
Description
Speed-Driver, 3/16 X 6"
Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size, Cabinet Tip Style, Nickel-Chrome Plated, 8-3/4 In Overall Length, 6 In Shank Length, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250352005 / 0783250352005 / 00783250352005
Weight per unit
0.2333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Resources
Images
 
 
35200 - Small Image
 
35200 - Large Image
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
Nickel-Chrome Plated
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
8-3/4 in
Descriptions
Product Type
Screwdriver
Quick-Rotating
Long Description
Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size, Cabinet Tip Style, Nickel-Chrome Plated, 8-3/4 in Overall Length, 6 in Shank Length, 0.23 lb
Short Description
Quick-Rotating, Chrome Vanadium Steel
Special Features
Features:Ideal For Threading Screws In Switches, Fixtures and Anchors;One-Handed Crank Action For Quick and Easy Use;Vapor-Blasted Tip Prevents Plate Chipping;Cross-Ground Tip Provides Precise and Secure Fit In Screw Slot;Nickel-Chrome Plating For Co
Description
SPEED-DRIVER, 3/16 X 6"
Features
The Cabinet Quick Rotating Screwdriver is ideal for threading screws in switches, fixtures and anchors. For quick and easy use, it provides one-handed crank action. It has shank diameter that matches blade tip for tough applications and features a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip, and the screwdriver’s nickel-chrome plating offers corrosion resistance and a smooth feel. The Cabinet Quick Rotating Screwdriver also feat
Additional Information
Made in USA
yes
Tip Style
Cabinet
Tip Size
3/16
Shank Length
6
tip type
Cabinet
Handle Type
Cushioned Rubber Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35200
GTIN
00783250352005
UPC
783250352005
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick-Rotating
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.23 lb
Weight per each
0.2333
Carton
1
Uses, Certifications, and Standards
Application
For Threading Screws In Switches, Fixtures And Anchors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35200.
Jump To:

Similar Items

Similar items are close alternatives to 35200, though they may not be 100% alike.

Cabinet Rapi-Drive Screwdriver, Rubber Handle Material, Black (Handle), 3/16 In ...
  • Our Part #: 6706
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 670-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($39.66) ·
6706 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$13.22

Each

QTY:
Each
Add
Ideal 35-203 Screwdriver, Ideal, Quic
  • Our Part #: 35203
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-203
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.02) ·
35203 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$31.02

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat