35088 - Electricians Scissors W/ Strip Notch, 5"

Ideal

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35088
Manufacturer
Ideal
Manufacturer's Part Number
35-088
Description
Electricians Scissors W/ Strip Notch, 5"
Ideal, Scissor With Stripping Notch, Electrician'S, Length Of Cut: #16 Awg Solid and #12 Awg Stranded Wire, Finish: Chrome Over Nickel Plating
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/EAN/GTIN
783250350889 / 0783250350889 / 00783250350889
Weight per unit
0.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
35088 - Small Image
 
35088 - Large Image
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
5 ½” overall length, nickel plated constructionDesigned for use in electrical and telecommunications applications19 and 23 AWG strip notches built into the bladeSerrated cutting edges help grip cable jacketsTool is not-insulated. Do not use on live circuits.
Product Type
Scissors - Notch Serrations
Description
ELECTRICIANS SCISSORS W/ STRIP NOTCH, 5"
extra long description
IDEAL 35-088 SCISSORS - NOTCH SERRA
Long Description
IDEAL, Scissor With Stripping Notch, Electrician's, Length Of Cut: #16 AWG Solid And #12 AWG Stranded Wire, Finish: Chrome Over Nickel Plating
Special Features
Features: Cuts Up To #16 Awg Solid And #12 Awg Stranded Wire; Stripping Notches, Serrated Surface On Back Side Of The Blade, Strips #19 Awg And #23 Awg Wire; Also Available In Kits; For Use In Telephone And Electrical Service Applications; Finish: Chrome Over Nickel Plating
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-088
GTIN
00783250350889
UPC
783250350889
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's
Packaging
Weight per each
0.2667
Carton
1
Uses, Certifications, and Standards
standard
RoHS
Application
For Telephone And Electrical Service Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 35088.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35088.

Cable Spliccer Kit, Incluces Electrician'S Scissors, High-Carbon Steel Blade Cab...
  • Our Part #: 35093
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-093
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.82) ·
35093 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat