33856 - VDV Multimedia Voice/Data/Video Wiremap Tester

Ideal

  • $104.08 (Each)
  • $104.08 (Each)
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
33856
Manufacturer
Ideal
Manufacturer's Part Number
33856
Description
VDV Multimedia Voice/Data/Video Wiremap Tester
VDV Multimedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord and Satin RJ45 Patchcord, Accessories - La-4158 Linkmaster Pro Utp Remotes 2 Through 8 (Data Only), La-4235 Linkmaster Pro XL Remotes 2 Through 8 (Voice and Data Only), Ia-4868 Small Black Soft Carrying Case, La-4157 Security Kit – 8 Position Modular Adapter and Eight RJ-45 to Alligator Clip Lead Sets, La-4173 BNC Accessory Kit, For Voice, Data and Video Applications and Designed For Testing
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Network Cable Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250585359 / 0783250585359 / 00783250585359
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.08 (Each)
Resources
Images
 
 
33856 - Small Image
 
33856 - Large Image
Brochures
 
 
33856 - Brochure
Other Links
 
 
33856 - Other
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
VDV Multimedia Cable Tester
Description
VDV MULTIMEDIA VOICE/DATA/VIDEO WIREMAP TESTER
Long Description
VDV MultiMedia Cable Tester Kit, Indication Type: Digital, Consist Of: Tester, Built-In Remote, Satin RJ11 Patchcord And Satin RJ45 Patchcord, Accessories - LA-4158 LinkMaster PRO UTP Remotes 2 Through 8 (Data Only), LA-4235 LinkMaster PRO XL Remotes 2 Through 8 (Voice And Data Only), IA-4868 Small Black Soft Carrying Case, LA-4157 Security Kit – 8 Position Modular Adapter And Eight RJ-45 To Alligator Clip Lead Sets, LA-4173 BNC Accessory Kit, For Voice, Data And Video Applications And Designed For Testing
Special Features
Comprehensive testing for voice, data and video applications; Designed for testing in residential and commercial environments; Supports RJ-11/12, RJ-45, and Coax F; Connector cabling and interfaces; Easy-to-read LCD display with pass/miswire indicators, wiremap display and troubleshooting modes; Multi-tone support for cable tracing and fault isolation; Convenient internal storage for remote
extra long description
IDEAL 33-856 VDV MULTIMEDIA CABLE T
Features
The 33-856 VDV Tester is an LCD based all-in-one basic Voice-Data-Video tester for verifying proper wiring of low-voltage and data communications cables. The primary function of the VDV is the wiremap test. The wiremap test visually shows, pin by pin, whether a cable is terminated properly at both ends and if there is continuity from end to end. The VDV can test Data/Ethernet RJ-45 (8P8C), Voice/Phone RJ-11/12(6P6C/6P4C), and Video/coax cables. The LCD visually displays “PASS” or “ERROR” after each test to
Additional Information
Indication Type
Digital
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
33856
GTIN
00783250585359
UPC
783250585359
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
VDV MultiMedia Cable Tester Kit
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
Application
For Voice, Data And Video Applications And Designed For Testing In Residential And Commercial Environments
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat