31850 - Pro-Pull Polypropylene Rope, 1/2", X 600'

Ideal

  • $490.10 (Each)
  • $490.10 (Each)

Availability: In Stock Locally
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
31850
Manufacturer
Ideal
Manufacturer's Part Number
31-850
Description
Pro-Pull Polypropylene Rope, 1/2", X 600'
Rope, Polypropylene Material, 600 FT Overall Length, 1/2 In (Rope) Outside Diameter, Rope:Yellow, 3780 LB Tensile Strength, 36.5 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318506 / 0783250318506 / 00783250318506
Weight per unit
36.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$490.10 (Each)
Resources
Images
 
 
31850 - Small Image
 
31850 - Large Image
 
31850 - Large Image
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
Polypropylene
Material, Color, and Finish
Color
Rope:Yellow
Dimensions and Weight
Overall Length
600 ft
Length
600
Descriptions
Features
IDEAL Pro-Pull(TM) Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
Short Description
Rope, Pro-Pull, Polypropylene, 1/2 in x 600 ft, Yellow
Special Features
Non-Sliver Surface can be Handled without Gloves;will not Stretch, Rot or Mildew;Rugged, Lightweight Construction
Product Type
Rope
Long Description
Rope, Polypropylene Material, 600 ft Overall Length, 1/2 in (Rope) Outside Diameter, Rope:Yellow, 3780 lb Tensile Strength, 36.5 lb
Description
PRO-PULL POLYPROPYLENE ROPE, 1/2", X 600'
extra long description
IDEAL 31-850 POLYPROP ROPE 1 2 IN X
Additional Information
outside diameter
1/2 in (Rope)
Tensile Strength
3780 lb
package quantity
1 ct
rope diameter
1/2
Manufacturer Information
Manufacturers Part Number
31-850
Brand
Ideal
GTIN
00783250318506
UPC
783250318506
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Rope
Packaging
Weight
36.5 lb
Package Type
Spool
Weight per each
36.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31850.
Jump To:

Similar Items

Similar items are close alternatives to 31850, though they may not be 100% alike.

Pro-Pull Rope, 1/2 In Rope, 250 FT Length, Yellow Rope With Blue Tracer, Tensile...
  • Our Part #: 31849
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 31-849
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
31849 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ideal, Rope, Pro-Pull, Material: Polypropylene, Rope Length: 1200 FT, Rope Diame...
  • Our Part #: 31851
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 31-851
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
31851 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat