303628 - Hi-Temp Wire-Nut Wire Conn, 72B Black, 100/Box

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303628
Manufacturer
Ideal
Manufacturer's Part Number
30-3628
Description
Hi-Temp Wire-Nut Wire Conn, 72B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 Awg, Min 2 - 22, Max 3-16, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Material: Thermoplastic Polyester, Color: Black, Voltage Rating: 300 V, Model Number: 72B, Width: 25/64 In, Height: 45/64 In
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250455409 / 0783250455409 / 00783250455409
Weight per unit
0.01 L
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
303628 - Small Image
 
303628 - Large Image
Brochures
 
 
303628 - Brochure
Other Links
 
 
303628 - Other
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
300
Material
THERMOPLASTIC POLYESTER
Material, Color, and Finish
Color
Black
Descriptions
Product Type
100 Pack 72B Black
Description
HI-TEMP WIRE-NUT WIRE CONN, 72B BLACK, 100/BOX
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-3628 100 PACK 72B BLACK
Long Description
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 14 AWG, Min 2 - 22, MAX 3-16, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 300 V, Model Number: 72B, Width: 25/64 IN, Height: 45/64 IN
Special Features
Deep Skirt Helps Protect Against Flash-Over;Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time;Height: 45/64 IN;Model Number: 72B;No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation;Reusable For Easy Circuit Changes And Additions;Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F);UL Listed To 486C And CSA Certified To C22.2 #188;Width: 25/64 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3628
GTIN
00783250455409
UPC
783250455409
Taxonomies, Classifications, and Categories
Type
High Temperature Twist-On
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0
Carton
100
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C
environmental conditions
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F)
Application
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 303628.
Jump To:

Similar Items

Similar items are close alternatives to 303628, though they may not be 100% alike.

Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 30059
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-059
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($27.85) ·
30059 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.85

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 303627
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-3627
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($16.13) ·
303627 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$16.13

Per 100

QTY:
Each
Add
WIRENUT 72B BLACK
  • MFR Part #: 30-152
  • GTIN: 00783250301522
  • Manufacturer: IDEAL
10,000 PACK 72B BLACK
  • MFR Part #: 30-252
  • GTIN: 00783250302529
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat