303627 - Hi-Temp Wire-Nut Wire Conn, 71B Black, 100/Box

Ideal

  • $16.13 (Per 100)
  • $0.16 (Each)

  • $16.13 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
303627
Manufacturer
Ideal
Manufacturer's Part Number
30-3627
Description
Hi-Temp Wire-Nut Wire Conn, 71B Black, 100/Box
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 Awg, Min 2 - 22, Max 2-16, Material: Thermoplastic Polyester, Color: Black, Voltage Rating: 300 V, Environmental Conditions: Tough, Ul 94V-0 Flame-Retardant Shell Rated At 150 Deg C (302 F), Model Number: 71B, Width: 21/64 In, Height: 37/64 In
Slang Terms

Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250455393 / 0783250455393 / 00783250455393
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.13 (Per 100)
Resources
Images
 
 
303627 - Small Image
 
303627 - Large Image
Brochures
 
 
303627 - Brochure
Other Links
 
 
303627 - Other
Features
Voltage Rating
300
Material
THERMOPLASTIC POLYESTER
Material, Color, and Finish
Color
Black
Descriptions
Product Type
100 Pack 71B Black
Description
HI-TEMP WIRE-NUT WIRE CONN, 71B BLACK, 100/BOX
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-3627 100 PACK 71B BLACK
Special Features
Deep Skirt Helps Protect Against Flash-Over;Features: Fixed, Square-Wire Spring Creates Its Own Threads Maintains A Secure Positive Grip That Will Not Relax Over Time;Height: 37/64 IN;Model Number: 71B;No Pre-Twisting Required Positive Grip Design Provides Fast, Easy Installation;Reusable For Easy Circuit Changes And Additions;Tough, UL94V-0 Flame-Retardant Shell Rated At 150 Degree C (302 Degree F);UL Listed To 486C And CSA Certified To C22.2 #188;Width: 21/64 IN
Long Description
IDEAL, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors: 1 to 5, Conductor Range: 22 - 16 AWG, Min 2 - 22, MAX 2-16, Material: THERMOPLASTIC POLYESTER, Color: Black, Voltage Rating: 300 V, Environmental Conditions: Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F), Model Number: 71B, Width: 21/64 IN, Height: 37/64 IN
Manufacturer Information
Manufacturers Part Number
30-3627
Brand
Ideal
GTIN
00783250455393
UPC
783250455393
Taxonomies, Classifications, and Categories
Type
High Temperature Twist-On
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C
Application
Insulating or Joining 2 or more conductors in conditions where extreme heat buildup occurs such as high wattage fixtures and signs.
environmental conditions
Tough, UL 94V-0 Flame-Retardant Shell Rated At 150 DEG C (302 F)
You must have an account to view stock levels
These alternate items can be purchased instead of 303627.
Jump To:

Similar Items

Similar items are close alternatives to 303627, though they may not be 100% alike.

Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 30059
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-059
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($27.85)
30059 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.85

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Wire-Nut, High Temperature Twist-On, Number Of Conductors...
  • Our Part #: 303628
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-3628
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
303628 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
WIRENUT 71B BLACK
  • MFR Part #: 30-151
  • GTIN: 00783250301515
  • Manufacturer: IDEAL
25,000 PACK 71B BLACK
  • MFR Part #: 30-251
  • GTIN: 00783250302512
  • Manufacturer: IDEAL

* All prices subject to change.