30340 - LT Orange Twister Wire

Ideal

  • $0.35 (Each)
  • $0.35 (Each)

  • $346.78 (Per 1,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
30340
Manufacturer
Ideal
Manufacturer's Part Number
30-340
Description
LT Orange Twister Wire
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Light Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250303403 / 0783250303403 / 00783250303403
Weight per unit
0.0033 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.35 (Each)
Carton
$346.78 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
200
Resources
Images
 
 
30340 - Small Image
 
30340 - Large Image
Attachments
 
 
30340 - Specification Sheet
Brochures
 
 
30340 - Brochure
Other Links
 
 
30340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 6
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Light Blue
Descriptions
Product Type
Twister LT 340 Orange, 100 BX
Features
Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progr
Description
LT ORANGE TWISTER WIRE
Long Description
IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Light Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 340
Special Features
Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec
Additional Information
Wire Type
Cu/Cu
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-340
sub brand
Twister®
GTIN
00783250303403
UPC
783250303403
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
Packaging
Weight per each
0.0033
Carton
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 200

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
100 View Store

A-L

Location Stock Available
Lee's Summit
100 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 30340.
Jump To:

Similar Items

Similar items are close alternatives to 30340, though they may not be 100% alike.

Twister Proflex Mini 343 O/B, 100/Box
  • Our Part #: 30343
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-343
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.55) · 1,000 ($105.46) ·
30343 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.55

Per 100

QTY:
Each
Add
TWISTER LT 340 ORANGE,35K DRM
  • MFR Part #: 30-840
  • GTIN: 00783250308408
  • Manufacturer: IDEAL
TWISTER LT 340 ORANGE, 500 JR
  • MFR Part #: 30-640J
  • GTIN: 00783250656684
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat