303289 - Combo Grounding Tail, 3-Wire Stranded, 25/Bag

Ideal

  • $148.70 (Per 25)
  • $5.95 (Each)

  • $148.70 (Per 25)

  • $594.78 (Per 100)
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
303289
Manufacturer
Ideal
Manufacturer's Part Number
30-3289
Description
Combo Grounding Tail, 3-Wire Stranded, 25/Bag
Jumper With Ring
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783250607990 / 0783250607990 / 00783250607990
Weight per unit
0.062 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$5.95 (Each)
Carton
$594.78 (Per 100)
Resources
Images
 
 
303289 - Small Image
 
303289 - Large Image
Brochures
 
 
303289 - Brochure
Other Links
 
 
303289 - Other
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
Jumper with Ring
Long Description
Jumper with Ring
Short Description
Jumper with Ring, Bag
Description
COMBO GROUNDING TAIL, 3-WIRE STRANDED, 25/BAG
extra long description
IDEAL 30-3289 JUMPER W RING,SCREW&F
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Additional Information
Made in USA
yes
Manufacturer Information
Brand
Omniconn
Ideal
Manufacturers Part Number
30-3289
GTIN
00783250607990
UPC
783250607990
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
25
Packaging
Package Type
Bag
Weight per each
0.062
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat