2007 - Splice Cap Insulator For 2006S, 100/Box

Buchanan

  • $55.03 (Per 100)
  • $0.55 (Each)

  • $55.03 (Per 100)

  • $550.30 (Per 1,000)

In-Stock: 600 available locally (Nacogdoches, TX) (change location)
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
2007
Manufacturer
Buchanan
Manufacturer's Part Number
2007
Description
Splice Cap Insulator For 2006S, 100/Box
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V Ac, 0.34 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121721 - Electrical insulators
UPC/EAN/GTIN
781789450100 / 0781789450100 / 00781789450100
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.55 (Each)
Carton
$55.03 (Per 100)
Standard Packaging
$550.30 (Per 1,000)
Stock Availability
Nacogdoches
600 (Check another store)
All Stores
27,100
Resources
Images
 
 
2007 - Small Image
 
2007 - Large Image
 
2007 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Material
Nylon
Descriptions
Product Type
Splice Cap Insulator
Long Description
Splice Cap Insulator, Insulated, Nylon Insulation Material, +221 °F Operating Temperature, 600 V ac, 0.34 lb
Short Description
Splice Cap Insulator, Nylon
Special Features
Snap-On Nylon Construction
Description
SPLICE CAP INSULATOR FOR 2006S, 100/BOX
Features
Rated at 105°C (221°F) - 600V (1,000 maximum in fixtures and signs)
Additional Information
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
for use with
2006S and 2008S Terminal Lugs
Maximum Voltage Rating
600 V ac
Standards Met
CSA;UL Listed;RoHS
Made in USA
yes
package quantity
100 BX
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
2007
GTIN
00781789450100
UPC
781789450100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Availability
minimum qty
100
Packaging
Weight
0.34 lb
Weight per each
0.003
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 2007.
Jump To:

Similar Items

Similar items are close alternatives to 2007, though they may not be 100% alike.

Wrap-Cap Insulator, Voltage Rating: 600 V, Temperature Rating: 75 Deg C, Black, ...
  • Our Part #: 30445
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-445
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($204.89) ·
30445 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.49

Per 50

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
SPL CAP (10000 CTN)
  • MFR Part #: 2007B
  • GTIN: 00781789452920
  • Manufacturer: Buchanan

* All prices subject to change.

Begin Live Chat