SH2B05 - Socket Din Mount Screw Type

IDC

  • $7.86 (Each)
  • $7.86 (Each)

  • $157.20 (Per 20)
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
SH2B05
Manufacturer's Part Number
Description
Socket Din Mount Screw Type
Socket, Industrial Application, 10 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 8 - Pins, 69.5 MM Overall Height, 30 MM Overall Length, 31.5 MM Overall Width, RH Series, Rectangular Shape, Ce;Cru Us;Csa Certified;Tuv Standards Met, Screw (Blade) Terminal Type, 300 V Voltage Rating, 9 LB Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Idec Relays.Idc
UNSPSC
-
UPC/EAN/GTIN
883630024638
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.86 (Each)
Standard Packaging
$157.20 (Per 20)
Stock Availability
Local Store
Find nearby stock
All Stores
200
Resources
Images
 
 
SH2B05 - Small Image
 
SH2B05 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SH2B05.
Jump To:

Similar Items

Similar items are close alternatives to SH2B05, though they may not be 100% alike.

D2 Series Socket, Used With D2PR2, D2PF2 Relays, Module Size B, 300V Nominal Vol...
  • MFR Part #: D2PAL
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($222.00) ·
D2PAL - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$22.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat