SHC1033 - Cordcon, STR ML, .38-.50", 3/4", Alu

WDK

  • $11.01 (Each)
  • $11.01 (Each)

  • $550.50 (Per 50)
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
SHC1033
Manufacturer
WDK
Manufacturer's Part Number
SHC1033
Description
Cordcon, STR ML, .38-.50", 3/4", Alu
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 In Cable/Cord Size, Straight Male Connection, 3/4 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585200330 / 0783585200330 / 00783585200330
Weight per unit
0.029 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Standard Packaging
$550.50 (Per 50)
Resources
Images
 
 
SHC1033 - Small Image
 
SHC1033 - Large Image
 
SHC1033 - Large Image
Specifications Sheets
 
 
SHC1033 - Specification Sheet
Attachments
 
 
SHC1033 - Specification Sheet
Other Links
 
 
SHC1033 - Other
 
SHC1033 - Other
 
SHC1033 - Other
 
SHC1033 - Other
 
SHC1033 - Other
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
Aluminum
Number of Conductors
Single
Material, Color, and Finish
Color
Blue
Color Code
BLUE
Dimensions and Weight
Size
F2
Descriptions
Description
CORDCON, STR ML, .38-.50", 3/4", ALU
Product Type
Cord Connector
Long Description
Cord Connector, Blue, Aluminum, SHC Model, F2 Size, 0.38 to 0.5 in Cable/Cord Size, Straight Male Connection, 3/4 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .38"-.50", 3/4", Aluminum
Short Description
Cord Connector, Aluminum, F2, .38-.50", 3/4"
Special Features
Aluminum Cord Connector Provides Durable Performance;Knurled Finish Makes Them Easy to Handle and Maintain UL Listing by Hand Tighteningul Listing by Hand Tightening;Lightweight Design
extra long description
HWDK SHC1033 CORDCON, STR ML, .38-.
Additional Information
Cable/Cord Size
0.38 to 0.5 in;9.7 to 12.7 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
3/4 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;50 Pk
pallet quantity
15750
Manufacturer Information
Manufacturers Part Number
SHC1033
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585200330
UPC
783585200330
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.029
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SHC1033.
Jump To:

Similar Items

Similar items are close alternatives to SHC1033, though they may not be 100% alike.

3/4" Aluminum Cord Connector, Cord Range .375-.500, Blue
  • Our Part #: ZS208
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ZS208
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.47) ·
ZS208 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.47

Each

QTY:
Each
Add
Liquidtight Strain Relief Cord Connector, 3/4 Inch, Straight, Cord Range 0.375 t...
  • Our Part #: 2532
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2532
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($141.94) · 100 ($1,419.36) ·
2532 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.19

Each

QTY:
Each
Add
Cord Grip Connector, Blue, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (...
  • Our Part #: CG75450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CG75 450
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 10 ($146.34) ·
CG75450 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SHC1033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG-3775-S Appleton Electric 00781381449335
CG-3775 Appleton Electric 00781381191357
771-42 Bridgeport Fittings 00781747771421
CG75-450 Eaton Crouse-Hinds 00784564000989
SHC-1033 Hubbell Wiring Device-Kellems 00783585200330
SR-755 O-Z Gedney 00783126507553
3703-2 Raco 00050169370322
RSR-208 Remke 00785411816128
RSR-2107 Remke 00785411161075
RSR-2108 Remke 00785411161082
2532 Thomas & Betts 00786210025322
DB-6716 Thomas & Betts n/a
75A450 Topaz 00751338102705

* All prices subject to change.

Begin Live Chat