SHC1024CR - Cord Conn, STR ML, .50-.63", 1/2", Nyl, Gy

WDK

  • $11.72 (Each)
  • $11.72 (Each)

  • $293.00 (Per 25)

In-Stock: 123 available at other locations ( find a store with stock)
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
SHC1024CR
Manufacturer
WDK
Manufacturer's Part Number
SHC1024CR
Description
Cord Conn, STR ML, .50-.63", 1/2", Nyl, Gy
Cord Connector, Brown, Gray Nylon Material, SHC Model, F2 Size, 0.5 to 0.62 In Cable/Cord Size, Straight Male Connection, 1/2 In Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
783585208060 / 0783585208060 / 00783585208060
Weight per unit
0.022 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.72 (Each)
Carton
$293.00 (Per 25)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
123
Resources
Images
 
 
SHC1024CR - Small Image
 
SHC1024CR - Large Image
 
SHC1024CR - Large Image
Specifications Sheets
 
 
SHC1024CR - Specification Sheet
Attachments
 
 
SHC1024CR - Specification Sheet
Other Links
 
 
SHC1024CR - Other
 
SHC1024CR - Other
 
SHC1024CR - Other
 
SHC1024CR - Other
 
SHC1024CR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Gray Nylon
Number of Conductors
Single
Material, Color, and Finish
Color
Brown
Color Code
BROWN
Dimensions and Weight
Size
F2
Descriptions
Product Type
Cord Connector
Long Description
Cord Connector, Brown, Gray Nylon Material, SHC Model, F2 Size, 0.5 to 0.62 in Cable/Cord Size, Straight Male Connection, 1/2 in Thread Size, -30 °F Operating Temperature, +225 °F Operating Temperature, 0.1 lb/EA
Features
Kellems Wire Management, Cord Connectors, Straight Male, .50"-.62", 1/2", Nylon
Short Description
Cord Connector, Gray Nylon, F2, .50-.63", 1/2"
Special Features
Nylon Cord Connector Resists Most Common Industrial Corrosives;Provides Effective Pullout Protection;Lightweight Design
Description
CORD CONN, STR ML, .50-.63",1/2", NYL,GY
extra long description
HWDK SHC1024CR CORD CONN, STR ML, .
Additional Information
Cable/Cord Size
0.5 to 0.62 in;12.7 to 15.9 mm
Enclosure Type
NEMA 4/4X/12/13
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-30 °F;-34 °C
Maximum Operating Temperature
+225 °F;+107 °C
Standards Met
UL 514B Listed;CSA Certified
package quantity
1 CT;25 PK
pallet quantity
7000
Manufacturer Information
Manufacturers Part Number
SHC1024CR
Brand
Hubbell Wiring Devices
Model
SHC
sub brand
Kellems(R)
series
Standard Duty
GTIN
00783585208060
UPC
783585208060
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
STRAIGHT MALE
Packaging
Weight
0.1 lb/EA
Weight per each
0.022
Carton
25
Uses, Certifications, and Standards
Application
Wet Location;Hazardous
nema rating
12;13;4;4X
Mounting
Locknut or Tapped Opening
environmental conditions
Suitable for use in wet locations when used with a listed nylon washer between box and fitting.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 123

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
38 View Store
These alternate items can be purchased instead of SHC1024CR.
Jump To:

Cross Referenced

These items are similar to SHC1024CR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SHC-1024-CR Hubbell Wiring Device-Kellems 00783585208060
RSP-109 Remke 00785411413235
RSP-110 Remke 00785411413259
5532 Woodhead 00786788721213
5534 Woodhead 00786788721220

* All prices subject to change.

Begin Live Chat