P8I - Wallplate, 1-G, 1) Dup, Iv

Wiring Device-Kellems

  • $1.33 (Each)
  • $1.33 (Each)

  • $33.25 (Per 25)
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
P8I
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P8I
Description
Wallplate, 1-G, 1) Dup, Iv
Wallplate, 1-Gang, 1) Duplex, Ivory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778313219 / 00883778313219
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$33.25 (Per 25)
Resources
Images
 
 
P8I - Large Image
 
P8I - Small Image
Attachments
 
 
P8I - Specification Sheet
Other Links
 
 
P8I - Other
 
P8I - Other
 
P8I - Other
 
P8I - Other
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
4.63 in x 2.88 in x 0.25 in
Descriptions
Description
WALLPLATE, 1-G, 1) DUP, IV
Long Description
Wallplate, 1-Gang, 1) Duplex, Ivory
Special Features
Smooth Satin Finish
Product Type
Wallplate, 1-G, 1) Dup, Iv
extra long description
HWDK P8I WALLPLATE, 1-G, 1) DUP, IV
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
18200
cutout
Duplex
orientation
Vertical
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778313219
UPC
883778313219
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Residential plates
Packaging
Weight per each
0.005
Carton
25
Uses, Certifications, and Standards
Application
For use with Receptacle
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P8I.
Jump To:

Similar Items

Similar items are close alternatives to P8I, though they may not be 100% alike.

Wall Plate, 1 Gang, 2.87 In (W) X 4.62 In (H), 0.06 In Thickness, Screw Mount, N...
  • Our Part #: NP8I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NP8I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP8I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat