NP8I - Wallplate, 1-G, 1) Dup, Iv

Premise Wiring

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NP8I
Manufacturer
Premise Wiring
Manufacturer's Part Number
NP8I
Description
Wallplate, 1-G, 1) Dup, Iv
Wall Plate, 1 Gang, 2.87 In (W) X 4.62 In (H), 0.06 In Thickness, Screw Mount, Nylon Material, Ivory, Smooth, 0.0500 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
883778102080 / 0883778102080 / 00883778102080
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NP8I - Large Image
 
NP8I - Small Image
 
NP8I - Large Image
Specifications Sheets
 
 
NP8I - Specification Sheet
Attachments
 
 
NP8I - Specification Sheet
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
Nylon
Number of Gangs
1
Material, Color, and Finish
Color
Ivory
Finish
Smooth
Dimensions and Weight
Thickness
0.06 in
Descriptions
Description
WALLPLATE, 1-G, 1) DUP, IV
Special Features
Mounting Screw Type Slotted Head;Mounting Screw Material Painted Steel;Temperature Rating -40 to 85 Deg C
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.87 in (W) x 4.62 in (H), 0.06 in Thickness, Screw Mount, Nylon Material, Ivory, Smooth, 0.0500 lb
Features
Twist-Lock(R) Devices, Wallplates, 1-Gang, Accessories for 15 Amp 2 and 3 Wire Devices, Nylon, smooth, Ivory Standard Size is 1/8" larger to give you extra coverage to hide rough box openingsCurved corners for improved aesthetics, for use in any applicationAlso available in mid-sized and pre-markedReinforcement ribs for extra strengthCapt
Short Description
Wall Plate, 1 Gang, Nylon, Ivory
extra long description
BRYANT NP8I WALLPLATE, 1-G, 1) DUP,
Additional Information
Mounting Type
Screw Mount
package quantity
1 CT;25 PK
Standards Met
UL Listed;CSA Certified
dimensions
2.87 in (W) x 4.62 in (H)
Manufacturer Information
Manufacturers Part Number
NP8I
Brand
PREMISE WIRING
GTIN
00883778102080
UPC
883778102080
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Availability
Status
Inactive
Packaging
Weight
0.0500 lb
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Protection Against Contact of Live Terminals and Wiring;Provides Finished Look to Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NP8I.
Jump To:

Similar Items

Similar items are close alternatives to NP8I, though they may not be 100% alike.

Wallplate, 1-Gang, 1) Duplex, Ivory
  • Our Part #: P8I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: P8I
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($30.00) ·
P8I - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Each

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP8I
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP8I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($11.04) · 250 ($110.38) ·
TP8I - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.44

Each

QTY:
Each
Add
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar...
  • Our Part #: SP8I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP8-I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.58) · 250 ($165.85) ·
SP8I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.66

Each

QTY:
Each
Add
Plastic Plate, Single Gang, Duplex Without Line Is Molded Of Non-Combustible Mar...
  • Our Part #: P8I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP8I
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.58) ·
P8I - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NP8I but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NP8I Bryant Electric 00883778102080
N2101 Bryant Electric n/a
2132V Eaton Wiring Devices 00032664191602
5132V Eaton Wiring Devices 00032664560767
8821-I Enerlites 00883951210373
45-963-BU GC-Waldom Electronics n/a
80703-I Leviton 00078477088852
86003 Leviton 00078477086919
8703-I Leviton n/a
81410 Morris 00601986814102
92101 Mulberry 00095327921015
P8I Legrand Pass & Seymour n/a
SP8I Legrand Pass & Seymour 00785007680362
TP8-I Legrand Pass & Seymour 00785007274523

* All prices subject to change.

Begin Live Chat