HBLDS30 - NM Sloped Disc, 30A Unfused, 4X

Wiring Device-Kellems

  • Special Order Item
  • $0.00 (Per 0)

  • $284.62 (Each)
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
HBLDS30
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS30
Description
NM Sloped Disc, 30A Unfused, 4X
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 30A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Disconnects
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
783585763002 / 00783585763002
Weight per unit
2.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$284.62 (Each)
Standard Packaging
None Available
Resources
Images
 
 
HBLDS30 - Small Image
 
HBLDS30 - Large Image
Attachments
 
 
HBLDS30 - Specification Sheet
Other Links
 
 
HBLDS30 - Other
 
HBLDS30 - Other
 
HBLDS30 - Other
 
HBLDS30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rounded Top
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
NM Sloped Disc, 30A Unfused, 4X
extra long description
HWDK HBLDS30 NM SLOPED DISC, 30A UN
Features
NEC section 430.102(B) requires each motor controller to have a disconnect within line of sight from the motor and driven equipment. Hubbell’s Circuit-Lock® Unfused Disconnect Switches are UL listed as a manual motor controller and also “suitable as a motor disconnect” and meet these code requirements.
Long Description
Industrial Grade, Motor Disconnect Switch, Unfused, 3 Pole, 30A 600V AC, Screw Terminals, IP69k, NEMA Type 4X, 12 Non-Metallic Sloped Top Enclosure, cULus, NSF, CE, UL 508 / UL 60947-4-1A
Description
NM SLOPED DISC, 30A UNFUSED, 4X
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
Manufacturers Part Number
HBLDS30
series
Non-Fused
GTIN
00783585763002
UPC
783585763002
Taxonomies, Classifications, and Categories
Type
Disconnect Switches
Category Description
DISCONNECTS
Packaging
Weight per each
2.82
Carton
1
Package
0
Uses, Certifications, and Standards
standard
cULus Listed
Application
Heavy Duty Industrial and/or Washdown
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HBLDS30.
Jump To:

Similar Items

Similar items are close alternatives to HBLDS30, though they may not be 100% alike.

Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operatio...
  • Our Part #: HBLDS3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HBLDS3
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($387.20) ·
HBLDS3 - Hubbell Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$387.20

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat