HBLDS3 - Disconnect, 30A Unfused, 4X

Wiring Device-Kellems

  • $387.20 (Each)
  • $387.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HBLDS3
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
HBLDS3
Description
Disconnect, 30A Unfused, 4X
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 In Overall Length, 6 In Overall Width, 4.12 In Overall Height, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/EAN/GTIN
783585955001 / 0783585955001 / 00783585955001
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$387.20 (Each)
Resources
Other Links
 
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
 
HBLDS3 - Other
Attachments
 
 
HBLDS3 - Specification Sheet
Images
 
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Large Image
 
HBLDS3 - Small Image
 
HBLDS3 - Large Image
Specifications Sheets
 
 
HBLDS3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
480 V ac @ 1 Phase;600 V ac @ 3 Phase
Number of Phases
1;3
Terminal Type
Screw
Material
Non Metallic (Enclosure)
Wattage
18000;18000.0000
Poles
3
connection
Terminal Screws
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
8.5 in
Descriptions
Product Type
Disconnect Switch
Description
DISCONNECT, 30A UNFUSED, 4X
Long Description
Disconnect Switch, 30 A, Screw Terminal, Lockable Rotary Handle Switch Operation, Non Metallic (Enclosure) Material, Gray, Non Fusible, 8.5 in Overall Length, 6 in Overall Width, 4.12 in Overall Height, 2.6 lb
Features
Switches and Lighting Controls, Industrial Grade, Disconnect Switches, Unfused Switch, Three Pole, 30A 600V AC, Screw Terminals, Gray, NEMA4XEnclosure,
Short Description
Disconnect Switch, 30 A, 480 VAC @ 1 Phase;600 VAC @ 3 Phase
Special Features
Internal Frame Automatically Bonds All Grounds;Reversible Interior Accommodates Top or Bottom Conduit Opening
extra long description
HWDK HBLDS3 DISCONNECT, 30A UNFUSED
Additional Information
Standards Met
UL Listed;cUL Listed
Power Rating
1 hp @ 120 V ac 1 phase;2.5 hp @ 208 to 240 V ac 1 phase;5 hp @ 480 V ac 1 phase;5 hp @ 208 to 240 V ac 3 phase;10 hp @ 480/600 V ac 3 phase
Switch Operation
Lockable Rotary Handle
Enclosure Type
NEMA 4X
Fusible/Non Fusible
Non Fusible
Overall Width
6 in
Overall Height
4.12 in
Contact Rating
30A
operating cycles
6,000
Switch Type
Lever
action
Snap
Contact Configuration
Two Position
Manufacturer Information
Brand
WIRING DEVICE-KELLEMS
series
MotorQuick/LINKOSITY;Non-Fused
Manufacturers Part Number
HBLDS3
GTIN
00783585955001
UPC
783585955001
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Availability
Status
Inactive
Packaging
Weight
2.6 lb
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Indoor/Outdoor
Mounting
Mounting Feet
environmental conditions
NEMA 4X
Enclosure
Non-Metallic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat