8300IVTRA - Hubbell-Pro HG DPLX 20A/125V TR Iv

Wiring Device-Kellems

  • $28.08 (Each)
  • $28.08 (Each)

  • $280.80 (Per 10)
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
8300IVTRA
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
8300IVTRA
Description
Hubbell-Pro HG DPLX 20A/125V TR Iv
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- Wiregrounding, 5-20R, Ivory
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
783585542300 / 0783585542300 / 00783585542300
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.08 (Each)
Standard Packaging
$280.80 (Per 10)
Resources
Images
 
 
8300IVTRA - Small Image
 
8300IVTRA - Large Image
Attachments
 
 
8300IVTRA - Specification Sheet
Other Links
 
 
8300IVTRA - Other
 
8300IVTRA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#12 to #10
Phase
1
Voltage Rating
125 VAC
Poles
2-Pole
amperage rating
20
Current Rating
20
Wattage
2500
Number of Wires
3-Wire
Material
Nylon
connection
Terminal Screws
Dimensions and Weight
Size
3.28 in x 1.57 in x 1.15 in
Descriptions
Product Type
Hubbell-Pro HG DPLX 20A/125V TR Iv
extra long description
HWDK 8300IVTRA HUBBELL-PRO HG DPLX
Description
HUBBELL-PRO HG DPLX 20A/125V TR IV
Long Description
Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Ivory
Special Features
Tamper Resistant
Additional Information
pallet quantity
3600
Dielectric Strength
Withstands 2,000V minimum
Manufacturer Information
Manufacturers Part Number
8300IVTRA
Brand
WIRING DEVICE-KELLEMS
series
Hubbell-PRO
GTIN
00783585542300
UPC
783585542300
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
RECEPTACLE
Packaging
Weight per each
0.086
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-20R
standard
Certified to CSA, C22.2, No. 42 File 285;Fed. Spec. W-C-596;NEMA® WD-6 Compliant;UL Listed to UL498 File No. E2186
Mounting
Screw Mount
Application
Hubbell-Pro Heavy Duty Hospital Grade
environmental conditions
Indoor Dry unless protected by additional means
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8300IVTRA.
Jump To:

Similar Items

Similar items are close alternatives to 8300IVTRA, though they may not be 100% alike.

HUBBELL-PRO HG DPLX 15A/125V TR IV
  • MFR Part #: 8200IVTRA
  • GTIN: 00783585542140
  • Manufacturer: WIRING DEVICE-KELLEMS

* All prices subject to change.

Begin Live Chat