LB400H - 400W MH Quad Tap Lowbay W/Lamp

Hubbell LTG-Highbayimport In P

  • $190.00 (Each)
  • $190.00 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LB400H
Manufacturer
Hubbell LTG-Highbayimport In P
Manufacturer's Part Number
LB400H
Description
400W MH Quad Tap Lowbay W/Lamp
High/Low Bay Fixture, Low Bay; Metal Halide Lamp; 400 W Lamp Wattage; 120/208/240/277 V Ballast/Line Voltage; 16 Inch Reflector Size; Cast Aluminum Housing; White; 3/4 Inch Hub Mounting; Height 14 to 20 Inch; Lamp Included; Weight 24 LB; Hubbell[R] Brand
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Indoor Hid Lighting
UNSPSC
-
UPC/EAN/GTIN
78598846609
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.00 (Each)
Stock Availability
North Austin
0
Austin RDC
0
All Stores
0
Resources
Images
 
 
LB400H - Large Image
Attachments
 
 
LB400H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Included
1 PH
Lamp Wattage
400 W
Lamp Type
METAL HALIDE
Material, Color, and Finish
Housing Material
CAST ALUMINUM
Finish
white
Descriptions
Description
400W MH QUAD TAP LOWBAY W/LAMP
Long Description
HIGH/LOW BAY FIXTURE, LOW BAY; METAL HALIDE LAMP; 400 W LAMP WATTAGE; 120/208/240/277 V BALLAST/LINE VOLTAGE; 16 INCH REFLECTOR SIZE; CAST ALUMINUM HOUSING; WHITE; 3/4 INCH HUB MOUNTING; HEIGHT 14 TO 20 INCH; LAMP INCLUDED; WEIGHT 24 LB; HUBBELL[R] BRAND
Commodity Description
Indoor Lighting - Lighting Parts & Accessories
Additional Information
Ballast/Line Voltage
120/208/240/277 V
Reflector Size
16 INCH
Manufacturer Information
Brand
Hubbell LTG-Highbayimport In P
Manufacturers Part Number
LB400H
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
LOW BAY
Packaging
Weight
24 lb
Weight per each
24
Carton
1
Uses, Certifications, and Standards
Mounting
3/4 INCH HUB
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat