AS400 - 4" Ot Hole Seal

Nvent Hoffman

  • $100.36 (Each)
  • $100.36 (Each)

  • $1,003.60 (Per 10)

In-Stock: 0 available locally (San Antonio RDC, TX) (change location)
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
AS400
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
AS400
Description
4" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 In Diameter, 9.1 LB
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783510598006 / 00783510598006
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.36 (Each)
Standard Packaging
$1,003.60 (Per 10)
Stock Availability
San Antonio RDC
0 (Find nearest stock)
All Stores
144
Resources
Images
 
 
AS400 - Small Image
 
AS400 - Large Image
Other Links
 
 
AS400 - Other
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
Steel
Material, Color, and Finish
Finish
Polyester Powder Paint
Color Code
ANSI 61
Color
Gray
Dimensions and Weight
Diameter
4.62 in;117 mm
Size
5.12 Dia. in
Descriptions
Description
4" OT HOLE SEAL
Product Type
Hole Seal
Long Description
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 4.62 in Diameter, 9.1 lb
Features
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick.
Short Description
4" Hole Seal, Steel, Polyester Powder Paint
extra long description
NVENT HOF AS400 Hole Seals for 4.00
Additional Information
for use with
4 in Conduit Holes
ip rating
IP66
package quantity
1 PK
Standards Met
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant
accessory type
Hole Seal
Mounting Type
Panel Mount
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
AS400
GTIN
00783510598006
UPC
783510598006
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
External Mounting for Industrial Enclosures
Packaging
Weight
9.1 lb
Weight per each
9.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution; Controls and Drives
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of AS400.
Jump To:

Similar Items

Similar items are close alternatives to AS400, though they may not be 100% alike.

Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 4 In Mounting Hole Size, ...
  • Our Part #: UHS400
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: UHS400
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.86) ·
UHS400 - Unity Manufacturing

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$63.86

Each

QTY:
Each
Add
Hole Seal, Aluminum;Plastic, 23-5/16 In Overall Length, 0.9 LB
  • Our Part #: S400
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: S400
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 50 ($3,781.50) ·
S400 - Cooper B-Line/Cable Tray

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AS400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S400 Eaton B-Line 00782051485530
HP400 Hammond Manufacturing 00623980410821
AS400 nVent-Thermal Management 00783510598006
WAS400 Wiegmann 00786725490875

* All prices subject to change.

Begin Live Chat