A121224RT - 12X12X24 N3R Wire Trough

Nvent Hoffman

  • $368.06 (Each)
  • $368.06 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
A121224RT
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A121224RT
Description
12X12X24 N3R Wire Trough
Wiring Trough Nema Type 3R, 12.00X12.00X24.00, Gray, Steel
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
783510430498 / 00783510430498
Weight per unit
36.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$368.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
A121224RT - Large Image
 
A121224RT - Small Image
Other Links
 
 
A121224RT - Other
 
A121224RT - Other
 
A121224RT - Other
 
A121224RT - Other
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
MILD STEEL
Material, Color, and Finish
Color
Gray
Color Code
ANSI 61
Finish
Galvanized
Dimensions and Weight
Width
12
Size
12.00x12.00x24.00 in
Depth
24
Descriptions
Product Type
Wire Trough, Type 3R
Description
12X12X24 N3R WIRE TROUGH
Features
Screw-Cover Wiring Trough, Type 3R is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.
extra long description
NVENT HOF A121224RT Wire Trough, Ty
Long Description
Wiring Trough NEMA Type 3R, 12.00x12.00x24.00, Gray, Steel
Additional Information
ip rating
IP32
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A121224RT
GTIN
00783510430498
UPC
783510430498
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Trough
Packaging
Weight per each
36.7
Carton
1
Uses, Certifications, and Standards
nema rating
3R Weather-resistant, except dust
Application
Power Distribution
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
New Orleans
3 View Store
These alternate items can be purchased instead of A121224RT.
Jump To:

Cross Referenced

These items are similar to A121224RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121224RTG Austin Electrical Enclosures 00707353037003
121224GRTNK Eaton B-Line 00782051107456
C3RWT1224 Hammond Manufacturing 00623980847597
121224-GSC3R-NK Milbank 00784572101050
A121224RT nVent-Thermal Management 00783510430498
RC-121224-GSC3R-NK Rittal 00639889818378
121224GRT Unity Manufacturing n/a
121224GRTNK Unity Manufacturing 00761515144732

* All prices subject to change.

Begin Live Chat