A12106CHAL - 12X10X6 N12 Al CH Encl

Nvent Hoffman

  • $628.90 (Each)
  • $628.90 (Each)

  • $1,886.70 (Per 3)

In-Stock: 0 available locally (Pearland, TX) (change location)
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
A12106CHAL
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
A12106CHAL
Description
12X10X6 N12 Al CH Encl
Continuous Hinge With Clamps Type 12, 12.00X10.00X6.00, Brushed, Aluminum
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510563509 / 00783510563509
Weight per unit
13.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$628.90 (Each)
Standard Packaging
$1,886.70 (Per 3)
Stock Availability
Pearland
0
Deer Park
0
All Stores
0
Resources
Images
 
 
A12106CHAL - Small Image
 
A12106CHAL - Large Image
Other Links
 
 
A12106CHAL - Other
 
A12106CHAL - Other
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
Aluminum
Material, Color, and Finish
Finish
Brushed
Color
Unpainted
Dimensions and Weight
Width
10
Size
12.00x10.00x6.00 in
Descriptions
Product Type
Chal Box 12.00X10.00X6.00
Description
12X10X6 N12 AL CH ENCL
Features
The Continuous Hinge Aluminum Enclosure with Clamps is a lightweight enclosure solution that features a hinged cover that secures on the side opposite the hinge via stainless steel clamps and screws. This enclosure is ideal for protecting components and controls in indoor applications, and maintains a Type-12 rating.
extra long description
NVENT HOF A12106CHAL CHAL Box 12.00
Long Description
Continuous Hinge with Clamps Type 12, 12.00x10.00x6.00, Brushed, Aluminum
Additional Information
ip rating
IP65
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
A12106CHAL
GTIN
00783510563509
UPC
783510563509
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Aluminum Wall Mounted Industrial Enclosures
Packaging
Weight per each
13.8
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Controls and Drives;Corrosive Environments
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A12106CHAL.
Jump To:

Cross Referenced

These items are similar to A12106CHAL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12105JHA Austin Electrical Enclosures 00707353009758
12106-4XACHC Eaton B-Line 00782051701968
AJH12106 E-Box 00806101019244
A12106CHAL nVent-Thermal Management 00783510563509

* All prices subject to change.

Begin Live Chat