C3R12106HCR - 12X10X6 N3R PNTD Snap LTCH HC

Hammond MFG.

  • $136.40 (Each)
  • $136.40 (Each)

In-Stock: 3 available at other locations ( find a store with stock)
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
C3R12106HCR
Manufacturer
Hammond MFG.
Manufacturer's Part Number
C3R12106HCR
Description
12X10X6 N3R PNTD Snap LTCH HC
Type 3R Hinge Cover - 12 X 10 X 6 - Galv/Gray
Slang Terms

Suggest a New Term
Categories
Enclosure, Cabinet & Way Gener - Enclosure General Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
623980361871 / 00623980361871
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.40 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
C3R12106HCR - Small Image
 
C3R12106HCR - Large Image
Attachments
 
 
C3R12106HCR - Specification Sheet
Other Links
 
 
C3R12106HCR - Other
 
C3R12106HCR - Other
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
Gray
Dimensions and Weight
Size
12 in x 10 in x 6 in
Descriptions
Description
12X10X6 N3R PNTD SNAP LTCH HC
Product Type
3R Hinge Cov 12X10X6
extra long description
HMND C3R12106HCR 3R HINGE COV 12X10
Special Features
Formed and spot welded from 16 gauge galvanized steel. Drip-shield top and seam-free sides, front and back. Galvanized steel hinge has stainless steel pin. Provisions for padlocking on zinc-plated draw pull catch. Easily removed knockouts on bottom of enclosure. Panel studs provided for mounting optional panels. External mounting feet. Oil resistant gaskets are permanently secured
Long Description
Type 3R Hinge Cover - 12 x 10 x 6 - Galv/Gray
Manufacturer Information
Brand
Hammond MFG.
Manufacturers Part Number
C3R12106HCR
GTIN
00623980361871
UPC
623980361871
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3R Painted Galvanized Steel Junction Box
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Designed for use as a wiring/junction box. Provides protection against rain, sleet, snow and dripping water.
nema rating
3R
standard
CSA, UL
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of C3R12106HCR.
Jump To:

Cross Referenced

These items are similar to C3R12106HCR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12106WS Austin Electrical Enclosures 00707353026243
12106RHC Eaton B-Line 00782051200997
12106RES E-Box 00806101015345
C3R12106HCR Hammond Manufacturing 00623980361871
A12R106HCR nVent-Thermal Management 00783510387501
RHC101206 Wiegmann 00786725406401
10126RLH-1 Wire Guard n/a

* All prices subject to change.

Begin Live Chat