709 - Stud Punch--Metal (709)

Greenlee

  • $439.32 (Each)
  • $439.32 (Each)
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
709
Manufacturer
Greenlee
Manufacturer's Part Number
709
Description
Stud Punch--Metal (709)
Metal Stud Punch 7/8" (22.2 MM) Diameter. Punch Up Through 20 Gauge (0.9 MM) Steel Studs In One Stroke. Aluminum Head Provides Strength With Minimum Weight, Reducing Operator Fatigue. Contoured Handle Design Gives Better Operator Leverage and Makes It Possible to Punch In Tight Places. Self-Stripping Design Eliminates Punch Hang-Ups. Automatically Centers Holes On Standard Studs. Conversion Kit Available to Up Grade Early Models From 24 Gauge to 20 Gauge Maximum Capacity.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Punch Driver & Ko Punches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111505 - Punches or nail sets or drifts
UPC/GTIN
783310222804 / 00783310222804
Weight per unit
7.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$439.32 (Each)
Resources
Images
 
 
709 - Small Image
 
709 - Large Image
Attachments
 
 
709 - Specification Sheet
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
7/8 IN
Descriptions
extra long description
GRN 709 METAL STUD PUNCH
Long Description
Metal Stud Punch 7/8" (22.2 mm) Diameter. Punch up through 20 gauge (0.9 mm) steel studs in one stroke. Aluminum head provides strength with minimum weight, reducing operator fatigue. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Self-stripping design eliminates punch hang-ups. Automatically centers holes on standard studs. Conversion kit available to up grade early models from 24 gauge to 20 gauge maximum capacity.
Special Features
Punches up through 20 gauge steel studs in one stroke. Aluminum head privides strength with minimum weight. Contoured handle design gives better operator leverage and makes it possible to punch in tight places. Self-stripping design eliminates punch hang-ups.
Description
STUD PUNCH--METAL (709)
Product Type
Metal Stud Punch
Manufacturer Information
Brand
GREENLEE
GTIN
00783310222804
UPC
783310222804
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
7.25
Carton
1
Uses, Certifications, and Standards
Application
Metal Stud Punch punch up through 20 gauge 1-5/8" steel studs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat