149H2218 - Bit, E-Z Bore 2-1/8" (Pop)

Greenlee

  • $51.54 (Each)
  • $51.54 (Each)
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
149H2218
Manufacturer
Greenlee
Manufacturer's Part Number
149H2-2-1/8
Description
Bit, E-Z Bore 2-1/8" (Pop)
2-1/8" Double-Blade Design For Fast, Smooth Cuts. Dual Cutting Edges Can Be Re-Sharpened For Longer Bit Life. Large, Open Design Won'T Clog With Wood Chips. Self-Feed Tip Pulls Bit Through Wood. Outer Spur Teeth Reduce Splintering and Blowouts. Replaceable Tip.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
783310012603 / 00783310012603
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.54 (Each)
Resources
Images
 
 
149H2218 - Small Image
 
149H2218 - Large Image
Attachments
 
 
149H2218 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5 IN. (127MM)
Descriptions
Description
BIT,E-Z BORE 2-1/8" (POP)
Product Type
Bit, E-Z Bore 2-1/8" (Pop)
extra long description
GRN 149H2-2-1/8 BIT,E-Z BORE 2-1/8"
Long Description
2-1/8" Double-blade design for fast, smooth cuts. Dual cutting edges can be re-sharpened for longer bit life. Large, open design won't clog with wood chips. Self-feed tip pulls bit through wood. Outer spur teeth reduce splintering and blowouts. Replaceable tip.
Additional Information
Shank Diameter
7/16 IN. Hex
includes
Hex wrench and spare set-screw.
Shank Type
QUICK CHANGE
Manufacturer Information
Brand
GREENLEE
Manufacturers Part Number
149H2-2-1/8
GTIN
00783310012603
UPC
783310012603
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Self-Feed Wood Boring Bit
Packaging
Package Type
Re-usable storage tube
Weight
0.7 lbs. (0.32 kg)
Weight per each
0.82
Carton
1
Uses, Certifications, and Standards
Application
For boring fast, clean holes through various wood materials in electrical, plumbing, and remodeling applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat