ATM15 - 600V 15A Midget Fuse

Mersen

  • $26.43 (Each)
  • $26.43 (Each)

  • $264.30 (Per 10)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
ATM15
Manufacturer
Mersen
Manufacturer's Part Number
ATM15
Description
600V 15A Midget Fuse
Fuse Atm - Midget - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782001900694 / 00782001900694
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.43 (Each)
Standard Packaging
$264.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
ATM15 - Large Image
 
ATM15 - Small Image
 
ATM15 - Large Image
 
ATM15 - Large Image
 
ATM15 - Large Image
Attachments
 
 
ATM15 - Specification Sheet
Other Links
 
 
ATM15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
100
amperage rating
15
Voltage Rating
600
connection
Ferrule
Material, Color, and Finish
Body Material
GMG
Dimensions and Weight
Size
1.5 x 0.41
Descriptions
Description
600V 15A MIDGET FUSE
Short Description
600V 15A MIDGET FUSE
Features
Amp-Trap® midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for Branch Circuit Protection
extra long description
Mersen ATM15 Fuse ATM - Midget - Fa
Product Type
Fuse Atm - Midget - Fast-Acting 600VAC 600VDC 15A Ferrule
Long Description
Fuse ATM - Midget - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
Special Features
For supplemental protection of small motors and transformers Extended ratings for special protection of capacitors and circuits with high inrush currents 600VDC ratings for a wide variety of applications including photovoltaic and solar applications. Can be used with UltraSafe™ fuse holders 1 1/2" x 13/32" (10mm x 38mm) dimensions
Additional Information
AC Voltage Rating
600
DC Voltage Rating
600
class
Midget
Manufacturer Information
Manufacturers Part Number
ATM15
Brand
Mersen
GTIN
00782001900694
UPC
782001900694
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
Midget Fuses
Packaging
Weight per each
0.004
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Clip
Application
Supplemental protection of of circuits up to 600VAC and 600VDC with 100kA I.R.
standard
UL listed to standard 248-14 (1/10 to 30A) File E33925 DC Listed to UL Standard 248-14 (1/10 to 30A) CSA Certified to Standard C22.2 No. 248.14 (1/10 to 30A)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
3 View Store
These alternate items can be purchased instead of ATM15.
Jump To:

Similar Items

Similar items are close alternatives to ATM15, though they may not be 100% alike.

Eaton Edison MCL Fuse, Street Lighting Holders, Hid Lighting, Electronic Equipme...
  • Our Part #: MCL15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MCL15
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($383.10) ·
MCL15 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.31

Each

QTY:
Each
Add
Eaton Bussmann Series KTK Fuse, Control Circuits, Lighting Circuit Protection, M...
  • Our Part #: KTK15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KTK-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($375.90) ·
KTK15 - Bussmann Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.59

Each

QTY:
Each
Add
KLK015 Is A Midget Fuse With An Ampere Rating Of 15.
  • Our Part #: KLK15
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KLK015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.90) ·
KLK15 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$38.59

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ATM15 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KTK-15 Eaton Bussmann 00051712420198
KLK-15 SSAC 00079458250688
KLK01.5 SSAC 00079458250374
ATM15 Mersen 00782001900694

* All prices subject to change.

Begin Live Chat