7690 - GP6500 389 PR Csa

Generac

  • $1125.44 (Each)
  • $1,125.44 (Each)

Available from manufacturer.
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
7690
Manufacturer
Generac
Manufacturer's Part Number
7690
Description
GP6500 389 PR Csa
Generac’S GP6500 Portable Generator Offers Powerrush™ Advanced Technology, Which Delivers More Than A 40% Increased Starting Capacity Allowing You to Do More With Less. Generac’S Ohv Engine and Large-Capacity Steel Fuel Tank Ensures Extended Engine Life and Run Times, While The Steel Tube Cradle Provides Added Strength. The Low-Oil Feature Protects The Generator From Damage. The GP6500 Can Be Easily Transported Across Rough or Difficult Terrain With The Heavy-Duty Wheels and Easy Fold-Down Handle. Even Mai
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Generator Systems
UNSPSC
26111604 - Gas generators
UPC/GTIN
696471075816 / 00696471075816
Weight per unit
252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,125.44 (Each)
Stock Availability
DFW RDC
0
All Stores
0
Resources
Images
 
 
7690 - Video
 
7690 - Small Image
 
7690 - Large Image
 
7690 - Large Image
 
7690 - Large Image
Attachments
 
 
7690 - Specification Sheet
Tech Bulletins
 
 
7690 - Tech Bulletin
Other Links
 
 
7690 - Other
 
7690 - Other
 
7690 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Frame Material
STEEL
Descriptions
Description
GP6500 389 PR CSA
Product Type
GP6500 389 PR 49ST
extra long description
GEN 7690 GP6500 389 PR 49ST
Features
GP6500 - 6,500 Watt Portable Generator 49ST/CSA
Long Description
Generac’s GP6500 portable generator offers PowerRush™ advanced technology, which delivers more than a 40% increased starting capacity allowing you to do more with less. Generac’s OHV engine and large-capacity steel fuel tank ensures extended engine life and run times, while the steel tube cradle provides added strength. The low-oil feature protects the generator from damage. The GP6500 can be easily transported across rough or difficult terrain with the heavy-duty wheels and easy fold-down handle. Even mai
Additional Information
media
Yes
Manufacturer Information
Brand
Generac
Manufacturers Part Number
7690
GTIN
00696471075816
UPC
696471075816
Taxonomies, Classifications, and Categories
Category Description
GENERATOR SYSTEMS
Packaging
Weight per each
252
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area