F36T12CWH0 - *Delisted* 45W T12 36" Cool White Ho 62 Cri R17D

Ge Current, A Daintree Company

  • $26.56 (Each)
  • $26.56 (Each)

  • $637.44 (Per 24)
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
F36T12CWH0
Manufacturer
Ge Current, A Daintree Company
Manufacturer's Part Number
F36T12/CW/HO
Description
*Delisted* 45W T12 36" Cool White Ho 62 Cri R17D
Fluorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 9000 H Average Life, 4200 K, Cool White, 45 W, 2850 LM Brightness (Lumens), Soda Lime Housing Material, Phosphor Coated, C78.81 – 2001 Ansi Ballast Code, 1.5 In Diameter, 36.0 In Length, Rapid, +25 °C Operating Temperature, 0.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168103749 / 00043168103749
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.56 (Each)
Standard Packaging
$637.44 (Per 24)
Resources
Images
 
 
F36T12CWH0 - Small Image
 
F36T12CWH0 - Large Image
 
F36T12CWH0 - Large Image
 
F36T12CWH0 - Large Image
Specifications Sheets
 
 
F36T12CWH0 - Specification Sheet
Attachments
 
 
F36T12CWH0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
45
Material, Color, and Finish
Base Type
Recessed Double Contact
Color Rendering Index
60
color temperature
4200 k
Color
Cool White
Housing Material
Soda Lime
Finish
Phosphor Coated
color rendering index (cri)
60
Dimensions and Weight
Length
36.0 in
Diameter
1.5
Descriptions
Description
*DELISTED* 45W T12 36" COOL WHITE HO 62 CRI R17D
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Recessed Double Contact Base, T12 Bulb Shape, 60, 9000 h Average Life, 4200 k, Cool White, 45 W, 2850 lm Brightness (Lumens), Soda Lime Housing Material, Phosphor Coated, C78.81 – 2001 ANSI Ballast Code, 1.5 in Diameter, 36.0 in Length, Rapid, +25 °C Operating Temperature, 0.52 lb/EA
Features
Our rugged GE Survivor All-Weather Ballasts are designed and manufactured to demanding specifications.The Survivor is crafted from high-grade steel laminations and tightly wound,vacuum impregnated,copper coils for superior heat dissipation and water resistance.These components are then encased in high quality potting material for additional heat sinking and weather resistance.Finally,components are secured in a durable white steel powder coated box for superior corrosion protection and long life.All GE Sur
Short Description
FLuorescent Lamp, Recessed Double Contact, T12, 60 CRI, 45 W
Additional Information
bulb shape
T12
average life
9000 h
Brightness (Lumens)
2850 lm
ANSI Ballast Code
C78.81 – 2001
start type
Rapid Start
Minimum Operating Temperature
+25 °C
package quantity
1 CT;30 PK
lumens
2.8k
Base
Recessed Double Contact (R17d)
Manufacturer Information
Brand
GE Current
Manufacturers Part Number
F36T12/CW/HO
GTIN
00043168103749
UPC
043168103749
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.52 lb/EA
Weight per each
0.52
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F36T12CWH0.
Jump To:

Similar Items

Similar items are close alternatives to F36T12CWH0, though they may not be 100% alike.

Syl F36T12/CW/Ho/25333 F36T12CWHO 3
  • Our Part #: F36T12CWH0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F36T12/CW/HO/25333
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($413.10) ·
F36T12CWH0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F36T12CWH0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10374 GE Lighting 00043168103749
25333 Halco Lighting Technologies n/a
25333 Osram Sylvania 00046135253331
F36T12CWHO/M Halco Lighting Technologies n/a

* All prices subject to change.

Begin Live Chat