THQB32020 - 3P 20A 240V Bolt-On Circuit Breaker

Ge

  • $879.27 (Each)
  • $879.27 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
THQB32020
Manufacturer
Ge
Manufacturer's Part Number
THQB32020
Description
3P 20A 240V Bolt-On Circuit Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164012408 / 00783164012408
Weight per unit
1150 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$879.27 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
THQB32020 - Small Image
 
THQB32020 - Large Image
 
THQB32020 - Large Image
 
THQB32020 - Large Image
 
THQB32020 - Large Image
 
THQB32020 - Large Image
360 Images
 
 
THQB32020 - 360 Image
Attachments
 
 
THQB32020 - Specification Sheet
Other Links
 
 
THQB32020 - Other
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
3P 20A 240V BOLT-ON CIRCUIT BREAKER
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Product Type
THQB MCB 10KA 3P 240V
extra long description
GE THQB32020 THQB MCB 10kA 3P 240V
Manufacturer Information
Manufacturers Part Number
THQB32020
Brand
GE
GTIN
00783164012408
UPC
783164012408
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
1150
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available
Carthage
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of THQB32020.
Jump To:

Cross Referenced

These items are similar to THQB32020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3020H Eaton 00786679303207
BAB3020HI Eaton 00782114313084
CHB320 Eaton 00782113112596
CUHBAB3020H Eaton n/a
GTHQB32020 GENERAL ELECTRIC n/a
THQB32020 GENERAL ELECTRIC 00783164012408
1H894 WW GRAINGER n/a
B320 ITE n/a
BQ3B020 ITE n/a
QOB320 Schneider Electric 00785901417095
BQ3B020 Siemens 00783643102590

* All prices subject to change.

Begin Live Chat