THQB21100 - 2P 100A 120/240V 10KAIC Plug On Breaker

Ge

  • $569.61 (Each)
  • $569.61 (Each)
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
THQB21100
Manufacturer
Ge
Manufacturer's Part Number
THQB21100
Description
2P 100A 120/240V 10KAIC Plug On Breaker
Q Line Circuit Breakers Are One-Inch Wide Per Pole, Compact, Thermal-Magnetic Devices Designed For Residential and Commercial Applications. The QB Breakers Are Bolt-On Versions Of The Q Line Used For Bolting to The Bus Connections Of Load Centers and Lighting Panels. All Q Line Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Q Line Breakers Are Available In 1, 2, and 3 Pole Versions, Can Be Ordered With Auxil
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
783164135749 / 00783164135749
Weight per unit
740 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$569.61 (Each)
Resources
Images
 
 
THQB21100 - Small Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
 
THQB21100 - Large Image
360 Images
 
 
THQB21100 - 360 Image
Attachments
 
 
THQB21100 - Specification Sheet
Other Links
 
 
THQB21100 - Other
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
2P 100A 120/240V 10KAIC PLUG ON BREAKER
Product Type
THQB MCB 100A 10KA 2P 120/240V
extra long description
GE THQB21100 THQB MCB 100A 10kA 2P
Long Description
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Special Features
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QB breakers are bolt-on versions of the Q Line used for bolting to the bus connections of load centers and lighting panels. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions, can be ordered with auxil
Manufacturer Information
Manufacturers Part Number
THQB21100
Brand
GE
GTIN
00783164135749
UPC
783164135749
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
740
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of THQB21100.
Jump To:

Cross Referenced

These items are similar to THQB21100 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2100 Eaton 00786679303009
BAB2100I Eaton 00782114313015
CHB2100 Eaton 00782113112671
CUHBAB2100 Eaton n/a
GTHQB21100 GENERAL ELECTRIC n/a
THQB21100 GENERAL ELECTRIC 00783164135749
1H881 WW GRAINGER n/a
B2100 ITE n/a
BQ2B100 ITE n/a
QOB2100 Schneider Electric 00785901019688
B2100 Siemens 00783643263642
BQ2B100 Siemens 00783643102484

* All prices subject to change.

Begin Live Chat