TEY340 - TEY340 Tey 3 Pole 40A CB

Ge

  • $1138.00 (Each)
  • $1,138.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
TEY340
Manufacturer
Ge
Manufacturer's Part Number
TEY340
Description
TEY340 Tey 3 Pole 40A CB
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 3 Pole
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
783164181050 / 00783164181050
Weight per unit
2081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,138.00 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
TEY340 - Small Image
 
TEY340 - Large Image
 
TEY340 - Large Image
 
TEY340 - Large Image
 
TEY340 - Large Image
360 Images
 
 
TEY340 - 360 Image
Attachments
 
 
TEY340 - Specification Sheet
Other Links
 
 
TEY340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
14-8 kcmil / 12-8 kcmil
interrupt rating
14kA@277 Vac / 65kA@120 Vac / 65kA@120/240 Vac / 65kA@240 Vac
Poles
3
amperage rating
40A
Descriptions
Product Type
Tey 3 Pole 40 Amp
Description
TEY340 TEY 3 POLE 40A CB
extra long description
GE TEY340 TEY 3 POLE 40 AMP
Long Description
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 3 POLE
Special Features
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEY breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. TEY 3 POLE
Additional Information
Load Rating
HACR / HID
Trip Type
LI
trip range
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
TEY340
Brand
GE
GTIN
00783164181050
UPC
783164181050
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Packaging
Weight per each
2081
Carton
1
Uses, Certifications, and Standards
standard
E11592
Application
Thermal Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TEY340.
Jump To:

Cross Referenced

These items are similar to TEY340 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GHB3040 Eaton 00786679911280
TEY340 GENERAL ELECTRIC 00783164181050
BQD340 Siemens 00783643277397
EDB34040 Capital Tristate 00785901875284

* All prices subject to change.

Begin Live Chat