UBIZ2601 - 2P 60A Type QC60 Ubiz Replacment Breaker

Connecticut Electric

  • $94.75 (Each)
  • $94.75 (Each)

  • $284.25 (Per 3)

  • $1,137.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBIZ2601
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIZ260-1
Description
2P 60A Type QC60 Ubiz Replacment Breaker
Zinsco Circuit Breaker By Connecticut Electric Type Ubiz. For Use In Zinsco Load Centers That Accept Type QC Circuit Breakers. Etl Listed. 10, 000 Aic 2-Pole 60a
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925006292 / 00094925006292
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.75 (Each)
Carton
$284.25 (Per 3)
Standard Packaging
$1,137.00 (Per 12)
Resources
Images
 
 
UBIZ2601 - Small Image
 
UBIZ2601 - Large Image
Attachments
 
 
UBIZ2601 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10000
Voltage Rating
120/240
Poles
2
amperage rating
60
Material
DMC
connection
Push On
actuator
Handle
Dimensions and Weight
Width
1.5
Height
2.53
Length
4.81
Descriptions
Long Description
Zinsco circuit breaker by Connecticut Electric Type UBIZ. For use in Zinsco load centers that accept type QC circuit breakers. ETL Listed. 10,000 AIC 2-pole 60A
Special Features
The only newly manufactured and Listed replacements available
Product Type
Zinsco Replacement 2P 60A Thick CB
extra long description
CON UBIZ260 ZINSCO REPLACEMENT 2P 6
Short Description
UBI Z TYPE Q THICK 1P 60A
Additional Information
Load Rating
1
Trip Type
Thermal
trip range
None
Manufacturer Information
Brand
Connecticut Electric
Manufacturers Part Number
UBIZ260-1
GTIN
00094925006292
UPC
094925006292
Taxonomies, Classifications, and Categories
Type
UBIZ TYPE QC THICK REPLACEMENT
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.6
Carton
3
Package
12
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e. Zinsco
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Zinsco Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat