UBIF0240N - 2P 40A Ubif NC Thin Breaker

Connecticut Electric

  • $98.25 (Each)
  • $98.25 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) (change location)
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
UBIF0240N
Manufacturer
Connecticut Electric
Manufacturer's Part Number
UBIF0240N
Description
2P 40A Ubif NC Thin Breaker
Standard Trip Circuit Breaker, 40 A, Plug-In, 120/240 V Ac, 3.36 In Overall Depth, 2.55 In Overall Height, 1 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
094925019353 / 00094925019353
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.25 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
108
Resources
Images
 
 
UBIF0240N - Small Image
 
UBIF0240N - Large Image
 
UBIF0240N - Large Image
Attachments
 
 
UBIF0240N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
40 A
interrupt rating
10000 A
Voltage Rating
120/240 V ac
Phase
1
amperage rating
40
Poles
2
Material
DMC
actuator
Handle
connection
Push On
Dimensions and Weight
Width
1
Height
2.55
Length
3.36
Descriptions
Description
2P 40A UBIF NC THIN BREAKER
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 40 A, Plug-In, 120/240 V ac, 3.36 in Overall Depth, 2.55 in Overall Height, 1 in Overall Width
Features
Connecticut Electric replacement circuit breaker for Federal Pacific Electric type NC (thin) breakers. Classified and approved for use in Federal Pacific load centers. ETL Listed. 10,000 AIC. 2-pole, 40A.
Short Description
Standard Trip Circuit Breaker, 40 A, 120/240 VAC
extra long description
CON UBIF0240N FEDERAL PACIFIC REPL
Special Features
The only newly manufactured and Listed replacements available
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Mounting Type
Plug-In
Overall Depth
3.36 in
Overall Height
2.55 in
Overall Width
1 in
for use with
Federal Pacific Electric Loadcenter
Standards Met
ETL Listed
Load Rating
1
trip range
None
Trip Type
Thermal
Manufacturer Information
Brand
Zinsco(R)
Connecticut Electric
Federal Pacific(R)
Manufacturers Part Number
UBIF0240N
GTIN
00094925019353
UPC
094925019353
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
UBIF TYPE NC THIN REPLACEMENT
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Operating Temperature
40
Frequency Rating
50/60
Enclosure
Appropriate OEM Panelboard i.e Federal Pacific
environmental conditions
Determined by panel for product
standard
ETL Listed
Application
Plug-In for use in Federal Pacific Load Centers
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of UBIF0240N.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UBIF0240N.

Circuit Breaker, Renewal; 2 Pole; 120/240 Vac; 40 Ampere; Interrupting Rating 10...
  • Our Part #: 0240
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ACB0240
  • Manufacturer: Connecticut Electric
  • Find: Similar Items
  • Pkg Sizes: 6 ($589.50) ·
0240 - Connecticut Electric

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$98.25

Each

QTY:
Each
Add
Connecticut Electric Circuit Breaker Type Ubif (Thin). 2-Pole 40a
  • Our Part #: UBIF0240
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: UBIF0240N
  • Manufacturer: Connecticut Electric
  • Find: Similar Items
  • Pkg Sizes: 6 ($589.50) ·
UBIF0240 - Connecticut Electric

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$98.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat