FP3070CH - 22" 5-6W M 27K CH Klout Fandelier

Fanimation

  • $719.98 (Each)
  • $719.98 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3070CH
Manufacturer
Fanimation
Manufacturer's Part Number
Description
22" 5-6W M 27K CH Klout Fandelier
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$719.98 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
22" 5-6W M 27K CH KLOUT FANDELIER
Manufacturer Information
Brand
Fanimation
UPC
N/A
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat