SGFDA20W - Gfci Audible Blank Face, W

Eaton

  • $30.60 (Each)
  • $30.60 (Each)

  • $306.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SGFDA20W
Manufacturer
Eaton
Manufacturer's Part Number
SGFDA20W
Description
Gfci Audible Blank Face, W
Eaton Blankface Gfci, Audible Alarm, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, White, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Residential Gfci Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
032664747984 / 00032664747984
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.60 (Each)
Standard Packaging
$306.00 (Per 10)
Resources
Images
 
 
SGFDA20W - Small Image
 
SGFDA20W - Large Image
 
SGFDA20W - Large Image
 
SGFDA20W - Large Image
 
SGFDA20W - Large Image
 
SGFDA20W - Video
Attachments
 
 
SGFDA20W - Specification Sheet
Other Links
 
 
SGFDA20W - Other
 
SGFDA20W - Other
 
SGFDA20W - Other
 
SGFDA20W - Other
Descriptions
Product Type
Gfci Audible Blank Face, W
Description
GFCI AUDIBLE BLANK FACE, W
extra long description
EWD SGFDA20W GFCI Audible Blank Fac
Long Description
Eaton Blankface GFCI,Audible alarm,Self-test,#14 - 10 AWG,20A,Residential,Commercial,Flush,125 V,GFCI,Back and side wire,White,Brass,Blankface,Thermoplastic,Two-pole,Three-wire,Two-pole, three-wire, grounding
Special Features
20a GFCI
Features
Tested to the highest standards to provide dependable, state-of-the-art protection suitable for residential, commercial, and industrial settings, Eaton's Ground Fault Circuit Interrupter (GFCI) receptacles are designed to recognize a ground fault in your wiring and immediately break the flow of electricity, thus protecting you from electrical shock. Additionally, they prevent resetting if, once tripped, the ground fault renders the device no longer functional. When combined with Eaton’s Arc Fault Circuit I
Additional Information
dimensions
1.3000 IN X 3.2800 IN X 1.2000 IN
media
Yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
SGFDA20W
GTIN
00032664747984
UPC
032664747984
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Blankface GFCI
Packaging
Weight per each
0.401
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed,NOM
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds