6269 - Conn HG 15A 125V 2P3W STR CL

Eaton

  • $43.80 (Each)
  • $43.80 (Each)

  • $438.00 (Per 10)

  • $4,380.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6269
Manufacturer
Eaton
Manufacturer's Part Number
6269HGC
Description
Conn HG 15A 125V 2P3W STR CL
Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Clear, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121413 - Circular connectors
UPC/GTIN
040893052199 / 00040893052199
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.80 (Each)
Carton
$438.00 (Per 10)
Standard Packaging
$4,380.00 (Per 100)
Resources
Attachments
 
 
6269 - Specification Sheet
Images
 
 
6269 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125 VAC
Current Rating
15 AMPERE
Poles
2
Number of Wires
3 in
Material
Nylon
Material, Color, and Finish
Color
Clear
Descriptions
Long Description
STRAIGHT BLADE CONNECTOR, POLARIZED TYPE; NYLON MATERIAL; CLEAR COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL (CANADA AND US) APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S)
Commodity Description
PLUGS,CONN,INLETS,OUTLETS,LAMPHOLDR
Additional Information
Wire Size 18 to 12 AWG; Wiring Type Back; Flammability Rating UL 94 V-2; Temperature Rating -40 to 75 Deg C; NAFTA Compliant
Product Type
Straight Blade Connector
extra long description
POLARIZED TYPE; NYLON MATERIAL; CLEAR COLOR; 5-15R CONFIGURATION; 3 WIRE(S); HOSPITAL GRADE; UL (CANADA AND US) APPROVAL; 125 VAC VOLTAGE RATING; 15 AMPERE CURRENT RATING; GROUNDING; 2 POLE(S); CHEMICAL RESISTANT, IMPACT RESISTANT; 0.33 TO 0.66 INCH CORD SIZE; WIRE SIZE 18 TO 12 AWG; WIRING TYPE BACK; FLAMMABILITY RATING UL 94 V-2; TEMPERATURE RATING -40 TO 75 DEG C; NAFTA COMPLIANT
Description
CONN HG 15A 125V 2P3W STR CL
Additional Information
Cord Size
0.33 to 0.66 Inch
Ground Type
GROUNDING
Grade
HOSPITAL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6269HGC
GTIN
00040893052199
UPC
040893052199
Taxonomies, Classifications, and Categories
Type
POLARIZED
Category Description
Industrial cord connectors
Availability
Status
Inactive
Packaging
Weight per each
0.21
Carton
10
Package
100
Uses, Certifications, and Standards
Configuration
5-15R
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6269.
Jump To:

Similar Items

Similar items are close alternatives to 6269, though they may not be 100% alike.

Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg...
  • Our Part #: 6269HGC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6269HGC
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 50 ($2,190.00) ·
6269HGC - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.80

Each

QTY:
Each
Add
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Ope...
  • Our Part #: AH5269
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AH5269
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($359.53) · 50 ($1,797.66) ·
AH5269 - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$35.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6269 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6269HGC Eaton Wiring Devices 00040893052199
1630CHC Ericson 00782862587737
HBL8219CT Hubbell Wiring Device-Kellems 00783585179551
8219CT Leviton 00078477795378
85547 Woodhead 00786788855475
8269T Bryant Electric 00781786672741
5269NHGC Eaton Wiring Devices n/a

* All prices subject to change.

Begin Live Chat