2132WB0X - Wallplate 1G Duplex Recp THRMST STD WH

Eaton

  • $0.57 (Each)
  • $0.57 (Each)

  • $142.50 (Per 250)

In-Stock: 0 available locally (Deer Park, TX) (change location)
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
2132WB0X
Manufacturer
Eaton
Manufacturer's Part Number
2132W-BOX
Description
Wallplate 1G Duplex Recp THRMST STD WH
Eaton Duplex Receptacle Wallplate, White, Duplex Receptacle Cutout, Thermoset, Single- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Consumer PKGD Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664751738 / 00032664751738
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.57 (Each)
Standard Packaging
$142.50 (Per 250)
Stock Availability
Deer Park
0
All Stores
0
Resources
Images
 
 
2132WB0X - Small Image
 
2132WB0X - Large Image
 
2132WB0X - Large Image
 
2132WB0X - Large Image
 
2132WB0X - Large Image
 
2132WB0X - Video
Attachments
 
 
2132WB0X - Specification Sheet
Brochures
 
 
2132WB0X - Brochure
Other Links
 
 
2132WB0X - Other
 
2132WB0X - Other
 
2132WB0X - Other
 
2132WB0X - Other
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
EWD 2132W-BOX Wallplate 1G Duplex R
Product Type
Wallplate 1G Duplex Recp THRMST STD WH
Description
WALLPLATE 1G DUPLEX RECP THRMST STD WH
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Duplex receptacle wallplate, White, Duplex receptacle Cutout, Thermoset, Single- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
dimensions
0.0800 IN X 2.7500 IN X 4.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
2132W-BOX
GTIN
00032664751738
UPC
032664751738
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Duplex receptacle wallplate
Packaging
Weight per each
0.038
Carton
1
Package
250
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area