S10N06A07N - 7.5KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $3995.50 (Each)
  • $3,995.50 (Each)

Availability: Currently Out Of Stock
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
S10N06A07N
Manufacturer
Eaton
Manufacturer's Part Number
S10N06A07N
Description
7.5KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 178, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 7.5 Kva, Indoor-Outdoor, 509B
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680103490 / 00786680103490
Weight per unit
123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,995.50 (Each)
Resources
Images
 
 
S10N06A07N - Small Image
 
S10N06A07N - Large Image
 
S10N06A07N - Large Image
 
S10N06A07N - Large Image
 
S10N06A07N - Large Image
Attachments
 
 
S10N06A07N - Specification Sheet
Brochures
 
 
S10N06A07N - Brochure
Tech Bulletins
 
 
S10N06A07N - Tech Bulletin
Other Links
 
 
S10N06A07N - Other
 
S10N06A07N - Other
 
S10N06A07N - Other
 
S10N06A07N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single-phase
connection
509B
Descriptions
Description
7.5KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Product Type
7.5KVA Buck Boost TX 1PH 120X240-16/32V
extra long description
ETN S10N06A07N 7.5KVA Buck Boost TX
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Eaton General purpose encapsulated transformer, buck-boost general-purpose encapsulated transformer, EP, aluminum, NEMA 3R, 178, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 7.5 KVA, indoor-outdoor, 509B
Additional Information
dimensions
9.8900 IN X 10.3800 IN X 16.0000 IN
design
EP
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
frame
178
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
S10N06A07N
GTIN
00786680103490
UPC
786680103490
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
123
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N06A07N.
Jump To:

Cross Referenced

These items are similar to S10N06A07N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T213078 Acme Electric 00047503177501
J7X5K1EB1A03 Eaton n/a
S10N06A07N Eaton 00786680103490
HS20F7.5A SolaHD 00783472541959

* All prices subject to change.

Begin Live Chat