QBGFT1030 - Type QB 5MA GF BRKR 30A /1 Pole 120/240V 10kaic

Eaton

  • $399.96 (Each)
  • $399.96 (Each)

  • $7,999.20 (Per 20)

In-Stock: 431 available at other locations ( find a store with stock)
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
QBGFT1030
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT1030
Description
Type QB 5MA GF BRKR 30A /1 Pole 120/240V 10kaic
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, #10 Cu, #8 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680130984 / 00786680130984
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.96 (Each)
Standard Packaging
$7,999.20 (Per 20)
Stock Availability
McKinney
0 (Find nearest stock)
DFW RDC
0
All Stores
431
Resources
Images
 
 
QBGFT1030 - Small Image
 
QBGFT1030 - Large Image
Attachments
 
 
QBGFT1030 - Specification Sheet
Brochures
 
 
QBGFT1030 - Brochure
Other Links
 
 
QBGFT1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE QB 5MA GF BRKR 30A /1 POLE 120/240V 10KAIC
Product Type
QB, 5MA GF 30A /1 Pole 120/240V, 10kaic
extra long description
ETN QBGFT1030 QB, 5MA GF 30A /1 POL
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,30A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,#10 Cu, #8 Al,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QBGFT1030
Brand
Eaton
GTIN
00786680130984
UPC
786680130984
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 431

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
430 View Store
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of QBGFT1030.
Jump To:

Similar Items

Similar items are close alternatives to QBGFT1030, though they may not be 100% alike.

Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 30A, 10 Kaic, Singl...
  • MFR Part #: QB1030GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($453.39) ·
QB1030GF - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$453.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat