QB1020GF - Bolt-On Gfci 5MA 1 Pole 10KAIC 20A 120/240V

Eaton

  • $151.73 (Each)
  • $151.73 (Each)

  • $3,034.60 (Per 20)

In-Stock: 12 available locally (Nacogdoches, TX) (change location)
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
QB1020GF
Manufacturer
Eaton
Manufacturer's Part Number
QB1020GF
Description
Bolt-On Gfci 5MA 1 Pole 10KAIC 20A 120/240V
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Single-Pole, 120/240V, Non-Interchangeable, 5 Ma Trip Sensitivity, Bolt-On, #14-4 Awg, QB
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786680222498 / 00786680222498
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$151.73 (Each)
Standard Packaging
$3,034.60 (Per 20)
Stock Availability
Nacogdoches
12 (Check another store)
All Stores
1,453
Resources
Images
 
 
QB1020GF - Small Image
 
QB1020GF - Large Image
 
QB1020GF - Large Image
 
QB1020GF - Large Image
 
QB1020GF - Large Image
Attachments
 
 
QB1020GF - Specification Sheet
Brochures
 
 
QB1020GF - Brochure
Other Links
 
 
QB1020GF - Other
 
QB1020GF - Other
 
QB1020GF - Other
 
QB1020GF - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
BOLT-ON
Descriptions
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Single-pole,120/240V,Non-Interchangeable,5 mA Trip sensitivity,Bolt-on,#14-4 AWG,QB
Product Type
Bolt-On Gfci, 1 Pole, 10KAIC, 20a
Description
BOLT-ON GFCI 5MA 1 POLE 10KAIC 20A 120/240V
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
extra long description
ETN QB1020GF Bolt-on GFCI, 1 pole,
Additional Information
dimensions
4.0000 IN X 3.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QB1020GF
GTIN
00786680222498
UPC
786680222498
Taxonomies, Classifications, and Categories
Type
GFCI circuit breakers
Category Description
PANELBOARD BRANCH BREAKERS
Packaging
Weight per each
0.5
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,453

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
3 View Store
Nacogdoches
12 View Store
These alternate items can be purchased instead of QB1020GF.
Jump To:

Similar Items

Similar items are close alternatives to QB1020GF, though they may not be 100% alike.

Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, ...
  • Our Part #: QBGFT1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: QBGFT1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($5,131.40) ·
QBGFT1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$256.57

Each

QTY:
Each
Add
Geindust GTHQB1120GF|Geindust THQB1120GF|Grainger 2DG99|Ite BF120|Schneider QOB1...
  • Our Part #: QBGF1020
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QBGF1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QBGF1020 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat