MB2040PV200BTS - Sloar MB-20/40 200A MB 225A Bus Non Euserc

Eaton

  • $2763.61 (Each)
  • $2,763.61 (Each)
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
MB2040PV200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MB2040PV200BTS
Description
Sloar MB-20/40 200A MB 225A Bus Non Euserc
Eaton Type BR Solar Power Center Meter Breaker, BR Solar-Ready, CSR Main Breaker, Over/Under Construction, 200A, 120/240V, 70 Max PV Input, 20 Spaces, 40 Circuits, 10 Kaic, Surface MTG, Nema 3R Galv. Steel Encl., Al 225A Bus, Oh/Ug Feed
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685690285 / 00786685690285
Weight per unit
39.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,763.61 (Each)
Resources
Images
 
 
MB2040PV200BTS - Small Image
 
MB2040PV200BTS - Large Image
 
MB2040PV200BTS - Large Image
 
MB2040PV200BTS - Large Image
 
MB2040PV200BTS - Large Image
Attachments
 
 
MB2040PV200BTS - Specification Sheet
Brochures
 
 
MB2040PV200BTS - Brochure
Other Links
 
 
MB2040PV200BTS - Other
 
MB2040PV200BTS - Other
 
MB2040PV200BTS - Other
 
MB2040PV200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase
Voltage Rating
120/240 V
amperage rating
200 A
Descriptions
Features
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and ea
Description
SLOAR MB-20/40 200A MB 225A BUS NON EUSERC
Product Type
Solar MB-20/40, 200A MB, 225A Bus
extra long description
ETN MB2040PV200BTS SOLAR MB-20/40,
Special Features
Over/under construction
Long Description
Eaton Type BR Solar Power Center Meter Breaker, BR solar-ready, CSR main breaker, Over/under construction, 200A, 120/240V, 70 max PV input, 20 spaces, 40 circuits, 10 kAIC, Surface MTG, NEMA 3R Galv. Steel Encl., Al 225A bus, OH/UG feed
Also Known As...
Meter Socket
Meter Box
Additional Information
dimensions
34.7000 IN X 14.8000 IN X 6.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
MB2040PV200BTS
GTIN
00786685690285
UPC
786685690285
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Type BR solar power center meter breaker
Packaging
Weight per each
39.75
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat