HMCPJ250W5L - HMCPJ 250A Frame 1250-2500 A Trip Range W/SLS Coll

Eaton

  • $1628.11 (Each)
  • $1,628.11 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
HMCPJ250W5L
Manufacturer
Eaton
Manufacturer's Part Number
HMCPJ250W5L
Description
HMCPJ 250A Frame 1250-2500 A Trip Range W/SLS Coll
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 250 A, Three-Pole, Adjustable, Frame J-K, 1250-2500 A, 600 V, 250 VDC, Series G, Line and Load
Slang Terms

Suggest a New Term
Categories
Motor Circuit Protector Circui - 3 Pole Motor Circuit Protector Mark as Incorrect
Suggest a New Category
Classification
Motor Circuit Protector Circuit Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
782114965795 / 00782114965795
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,628.11 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
HMCPJ250W5L - Small Image
 
HMCPJ250W5L - Large Image
 
HMCPJ250W5L - Large Image
 
HMCPJ250W5L - Large Image
 
HMCPJ250W5L - Video
Attachments
 
 
HMCPJ250W5L - Specification Sheet
Brochures
 
 
HMCPJ250W5L - Brochure
Other Links
 
 
HMCPJ250W5L - Other
 
HMCPJ250W5L - Other
 
HMCPJ250W5L - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
250 A
Poles
3
Descriptions
Description
HMCPJ 250A FRAME 1250-2500 A TRIP RANGE W/SLS COLL
Features
Eaton’s Electrical Sector under the Eaton brand offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s
Product Type
HMCPJ 250A FRM 1250-2500A Trip RNG W/STL
extra long description
ETN HMCPJ250W5L HMCPJ 250A FRM 1250
Long Description
Eaton molded case circuit breaker accessory motor protection, Motor circuit protector, 250 A, Three-pole, Adjustable, Frame J-K, 1250-2500 A, 600 V, 250 Vdc, Series G, Line and load
Additional Information
dimensions
3.5700 IN X 4.1300 IN X 7.0000 IN
media
Yes
Manufacturer Information
Manufacturers Part Number
HMCPJ250W5L
Brand
Eaton
GTIN
00782114965795
UPC
782114965795
Taxonomies, Classifications, and Categories
Type
Molded case circuit breaker accessory
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area