GFTCB215 - Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K

Eaton

  • $165.57 (Each)
  • $165.57 (Each)

In-Stock: 297 available at other locations ( find a store with stock)
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
GFTCB215
Manufacturer
Eaton
Manufacturer's Part Number
GFTCB215
Description
Type BR 5 Ma GFI BRKR 15A/2 Pole 120/240V 10K
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, 15 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676025607 / 00786676025607
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$165.57 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
297
Resources
Images
 
 
GFTCB215 - Small Image
 
GFTCB215 - Large Image
 
GFTCB215 - Large Image
 
GFTCB215 - Large Image
Attachments
 
 
GFTCB215 - Specification Sheet
Brochures
 
 
GFTCB215 - Brochure
Other Links
 
 
GFTCB215 - Other
 
GFTCB215 - Other
 
GFTCB215 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
2
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE BR 5 MA GFI BRKR 15A/2 POLE 120/240V 10K
Product Type
BR 5 Ma GFI 15A/2 Pole 120/240V 10K
extra long description
ETN GFTCB215 BR 5 MA GFI 15A/2 POLE
Long Description
Eaton BR GFCI circuit breaker, Ground fault personnel protection circuit breakers, 15 A, 10 kAIC, Two-pole, 120/240 V, GFTCB, Common, #14-4 AWG, Ground fault circuit interrupter, GFI
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GFTCB215
GTIN
00786676025607
UPC
786676025607
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Availability
Status
Inactive
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedOther
standard
UL 489,UL 943
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 297

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
24 View Store
These alternate items can be purchased instead of GFTCB215.
Jump To:

Similar Items

Similar items are close alternatives to GFTCB215, though they may not be 100% alike.

Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breaker...
  • MFR Part #: BRN215GF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($318.82) ·
BRN215GF - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$318.82

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat