FD3150 - Type FD BRKR 3P 150A 600VAC Max 18K Aic

Eaton

  • $2367.13 (Each)
  • $2,367.13 (Each)
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
FD3150
Manufacturer
Eaton
Manufacturer's Part Number
FD3150
Description
Type FD BRKR 3P 150A 600VAC Max 18K Aic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 150 A, 600 Vac, 250 VDC, 65 Kaic At 240 Vac, 35 Kaic At 480 Vac
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679305799 / 00786679305799
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,367.13 (Each)
Resources
Images
 
 
FD3150 - Small Image
 
FD3150 - Large Image
 
FD3150 - Large Image
 
FD3150 - Large Image
 
FD3150 - Video
Attachments
 
 
FD3150 - Specification Sheet
Brochures
 
 
FD3150 - Brochure
Other Links
 
 
FD3150 - Other
 
FD3150 - Other
 
FD3150 - Other
 
FD3150 - Other
 
FD3150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Poles
3
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 3P 150A 600VAC MAX 18K AIC
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
Type FD BRK 3P 150A 600VAC Max 18K Aic
extra long description
ETN FD3150 TYPE FD BRK 3P 150A 600V
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 150 A, 600 Vac, 250 Vdc, 65 kAIC at 240 Vac, 35 kAIC at 480 Vac
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
Manufacturer Information
Manufacturers Part Number
FD3150
Brand
Eaton Corp
GTIN
00786679305799
UPC
786679305799
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FD3150.
Jump To:

Similar Items

Similar items are close alternatives to FD3150, though they may not be 100% alike.

Type FD Breaker 3P 150A 600VAC Max 18K Aic
  • Our Part #: FD3150
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FD3150 - Breakers Unlimited

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD3150L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HFD3150L
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5,863.95) ·
HFD3150L - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5,863.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to FD3150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FD3150 Eaton 00786679305799
FDB3150L Eaton 00786679306086
HFD3150L Eaton 00786679175217
JGH3150FAG Eaton 00782113526843
SELA36AT0150 GENERAL ELECTRIC 00783164211481
HFD3150 Schneider Electric n/a
HJL36150 Schneider Electric 00785901839972
KHL36150 Schneider Electric 00785901241805
3VL21152KN330AA0 Siemens n/a
HFXD63B150L Siemens 00783643084506
5B905 WW GRAINGER n/a

* All prices subject to change.

Begin Live Chat