FD2100 - Type FD BRKR 2P 100A/ 250VDC Max 10K/600VAC Max 18

Eaton

  • $1004.37 (Each)
  • $1,004.37 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FD2100
Manufacturer
Eaton
Manufacturer's Part Number
FD2100
Description
Type FD BRKR 2P 100A/ 250VDC Max 10K/600VAC Max 18
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, FD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 100 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
Slang Terms

Categories
Non-Interchangeable Trip - 2 Pole
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679312308 / 00786679312308
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,004.37 (Each)
Resources
Images
 
 
FD2100 - Small Image
 
FD2100 - Large Image
 
FD2100 - Large Image
 
FD2100 - Large Image
 
FD2100 - Video
Attachments
 
 
FD2100 - Specification Sheet
Brochures
 
 
FD2100 - Brochure
Other Links
 
 
FD2100 - Other
 
FD2100 - Other
 
FD2100 - Other
 
FD2100 - Other
 
FD2100 - Other
Features
Current Rating
100 A
Poles
2
Voltage Rating
600 VAC, 250 VDC
Descriptions
Description
TYPE FD BRKR 2P 100A/ 250VDC MAX 10K/600VAC MAX 18
Product Type
FD CB 2P 100A/ 250VDC Max 10K/600VAC Max
extra long description
ETN FD2100 FD CB 2P 100A/ 250VDC MA
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, FD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Two-pole, 100 A, 600 Vac, 250 Vdc, Load side, 50/60 Hz
Additional Information
dimensions
3.3800 IN X 2.7500 IN X 6.0000 IN
frame
F
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
FD2100
GTIN
00786679312308
UPC
786679312308
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
You must have an account to view stock levels
There were no add-on items found for FD2100.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds