EHD3050 - Type Ehd BRKR 3P 50A 480VAC Max 14kaic

Eaton

  • $636.62 (Each)
  • $636.62 (Each)
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
EHD3050
Manufacturer
Eaton
Manufacturer's Part Number
EHD3050
Description
Type Ehd BRKR 3P 50A 480VAC Max 14kaic
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Three-Pole, 50 A, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679317143 / 00786679317143
Weight per unit
4.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$636.62 (Each)
Resources
Attachments
 
 
EHD3050 - Specification Sheet
Images
 
 
EHD3050 - Large Image
 
EHD3050 - Large Image
 
EHD3050 - Large Image
 
EHD3050 - Video
Other Links
 
 
EHD3050 - Other
 
EHD3050 - Other
 
EHD3050 - Other
 
EHD3050 - Other
 
EHD3050 - Other
Brochures
 
 
EHD3050 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Current Rating
50 A
Descriptions
Description
TYPE EHD BRKR 3P 50A 480VAC MAX 14KAIC
extra long description
ETN EHD3050 EHD W/ LOAD TERM
Product Type
Ehd W/ Load Term
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, EHD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Three-pole, 50 A, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 4.1300 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
EHD3050
Brand
Eaton
GTIN
00786679317143
UPC
786679317143
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
4.25
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EHD3050.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of EHD3050.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, Ehd, Complete Brea...
  • Our Part #: EHD3050
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: EHD3050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($636.62) ·
EHD3050 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$636.62

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to EHD3050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELIN5101193 DELPHI n/a
EHD3050 Eaton 00786679317143
FDB3050 Eaton 00786679305935
GD3050 Eaton 00786679231142
5B859 WW GRAINGER n/a
CQD350 Rockwell Automation n/a
FAL36050 Schneider Electric 00785901423706
ED23B050 Siemens 00783643209039
EGB305OFFG Eaton n/a
SA53RCUL50 FUJI ELECTRIC n/a
140UH2C3C50 Rockwell Automation n/a
S1N050TL Rockwell Automation n/a
HDL36050 Schneider Electric 00785901706700
E043B050L Siemens n/a

* All prices subject to change.

Begin Live Chat