BRP40B200 - BR Pon Loadcntr 200A 25KAIC MCB 40/80 Cir. Al Bus

Eaton

  • $334.90 (Each)
  • $334.90 (Each)

In-Stock: 1,107 available at other locations ( find a store with stock)
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
BRP40B200
Manufacturer
Eaton
Manufacturer's Part Number
BRP40B200
Description
BR Pon Loadcntr 200A 25KAIC MCB 40/80 Cir. Al Bus
Eaton BR Main Breaker Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, Plug-On Neutral Main Circuit Breaker Loadcenter, 200 A, X8, Aluminum, Cover Included, Nema 1, Metallic, 25 Kaic, CSR, 80 Circuits, Single Pole, 40 Spaces
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689044053 / 00786689044053
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$334.90 (Each)
Stock Availability
Natchitoches
0 (Find nearest stock)
Alexandria
18
All Stores
1,107
Resources
Images
 
 
BRP40B200 - Small Image
 
BRP40B200 - Large Image
 
BRP40B200 - Large Image
 
BRP40B200 - Large Image
 
BRP40B200 - Large Image
 
BRP40B200 - Large Image
 
BRP40B200 - Large Image
Attachments
 
 
BRP40B200 - Specification Sheet
Brochures
 
 
BRP40B200 - Brochure
Other Links
 
 
BRP40B200 - Other
 
BRP40B200 - Other
 
BRP40B200 - Other
 
BRP40B200 - Other
 
BRP40B200 - Other
 
BRP40B200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
200
interrupt rating
25
Wattage
Single-pole
Cover Type
Cover included
Dimensions and Weight
Width
15.5
Size
X8
Height
3.88
Depth
39
Descriptions
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Description
BR PON LOADCNTR 200A 25KAIC MCB 40/80 CIR. AL BUS
Product Type
BR Pon LC 200A 25KAIC MCB 40 SPC Al Bus
extra long description
ETN BRP40B200 BR PON LC 200A 25KAIC
Long Description
Eaton BR main breaker loadcenter, Ground bar, includes BREQS125 hold-down screw, Plug-on neutral main circuit breaker loadcenter, 200 A, X8, Aluminum, Cover included, NEMA 1, Metallic, 25 kAIC, CSR, 80 circuits, Single pole, 40 spaces
Special Features
Ground bar, includes BREQS125 hold-down screw
Additional Information
number of spaces
40
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRP40B200
GTIN
00786689044053
UPC
786689044053
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main breaker loadcenter
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
standard
UL 50,UL 67
Mounting
Combination Mount
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,107

Location search:
These alternate items can be purchased instead of BRP40B200.
Jump To:

Similar Items

Similar items are close alternatives to BRP40B200, though they may not be 100% alike.

BR Style Load Center, 40 Spaces, 40 Circuits, 200 A, 120/240 V Ac, 2/0 Awg to 30...
  • MFR Part #: BR4040B200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($626.45) ·
BR4040B200 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$626.45

Each

QTY:
Each
Add
BR Style Load Center, 40 Spaces, 50 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300...
  • MFR Part #: BR4050B200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR4050B200 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
BR Style Load Center, 40 Spaces, 80 Circuits, 200 A, 120/240 V Ac, #2 Awg to 300...
  • MFR Part #: BR4080BQN200
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR4080BQN200 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat