BRLW2 - Handle Lockoff For 2, 3 Pole BR BRKR

Eaton

  • $126.40 (Per 5)
  • $25.28 (Each)

  • $126.40 (Per 5)

  • $252.80 (Per 10)

  • $1,264.00 (Per 50)

In-Stock: 0 available locally (Pryor, OK) (change location)
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
BRLW2
Manufacturer
Eaton
Manufacturer's Part Number
BRLW2
Description
Handle Lockoff For 2, 3 Pole BR BRKR
Handle Lockoff, 18.415 X 12.7 X 12.7 CM, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Circuit Breakers - Circuit Breaker Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676376259 / 00786676376259
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$25.28 (Each)
Carton
$252.80 (Per 10)
Standard Packaging
$1,264.00 (Per 50)
Stock Availability
Pryor
0 (Find nearest stock)
Tulsa
0
All Stores
1,177
Resources
Images
 
 
BRLW2 - Small Image
 
BRLW2 - Large Image
 
BRLW2 - Large Image
 
BRLW2 - Large Image
 
BRLW2 - Large Image
 
BRLW2 - Large Image
 
BRLW2 - Large Image
 
BRLW2 - Large Image
Attachments
 
 
BRLW2 - Specification Sheet
Brochures
 
 
BRLW2 - Brochure
Other Links
 
 
BRLW2 - Other
 
BRLW2 - Other
 
BRLW2 - Other
 
BRLW2 - Other
 
BRLW2 - Other
 
BRLW2 - Other
 
BRLW2 - Other
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
Handle Lockoff
Long Description
Handle Lockoff, 18.415 x 12.7 x 12.7 cm, 0.01 lb
Features
Padlockable device for locking the handle of a two- and three-pole Type BR circuit breaker (handle mounted).
Short Description
Handle Lockoff for Two Pole, Three Pole BR Breaker
extra long description
ETN BRLW2 Handle Lockoff for 2,3 Po
Description
HANDLE LOCKOFF FOR 2,3 POLE BR BRKR
Special Features
Suitable for two-pole type BR circuit breakers in single-phase MLO loadcenters through 125A
Additional Information
accessory type
Handle Lockoff
for use with
Two Pole Breaker;Three Pole BR Breaker
dimensions
18.415 x 12.7 x 12.7 cm
Standards Met
IGCC 4459;UL Listed
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BRLW2
GTIN
00786676376259
UPC
786676376259
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Availability
minimum qty
5
Packaging
Weight
0.01 lb
Weight per each
0.05
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat