BRLAFGF115 - Type BR 1" Afci/Gfci 1P 15A 120V 10kaic

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BRLAFGF115
Manufacturer
Eaton
Manufacturer's Part Number
BRLAFGF115
Description
Type BR 1" Afci/Gfci 1P 15A 120V 10kaic
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15A, 10 Kaic, Single-Pole, BR
Slang Terms

Suggest a New Term
Categories
Arc Fault Afci Plug - In Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786670007890 / 00786670007890
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
BRLAFGF115 - Large Image
 
BRLAFGF115 - Large Image
 
BRLAFGF115 - Large Image
 
BRLAFGF115 - Small Image
Other Links
 
 
BRLAFGF115 - Other
 
BRLAFGF115 - Other
 
BRLAFGF115 - Other
Brochures
 
 
BRLAFGF115 - Brochure
Attachments
 
 
BRLAFGF115 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Descriptions
Description
TYPE BR 1" AFCI/GFCI 1P 15A 120V 10KAIC
Long Description
Eaton BR arc fault / ground fault circuit breaker,15A,10 kAIC,Single-pole,BR
Product Type
BR 1" Afci/Gfci, 1P, 15A, 120V, 10kaic
extra long description
ETN BRLAFGF115 BR 1" AFCI/GFCI, 1P,
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
2.9000 IN X 2.9000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRLAFGF115
GTIN
00786670007890
UPC
786670007890
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
Arc Fault / Ground Fault Circuit Breakers
Availability
Status
Inactive
Packaging
Weight per each
0.75
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer,UL 943,UL 489,UL 1998
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedGeneration - Renewable Energy - Alternative Energy
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of BRLAFGF115.
Jump To:

Similar Items

Similar items are close alternatives to BRLAFGF115, though they may not be 100% alike.

Arc Fault Circuit Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120 V Ac, ...
  • Our Part #: BRAFGF115
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRAFGF115
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($76.03) ·
BRAFGF115 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat